Shop All Drug Test Kits
Globe Scientific
Collection Cup, 6.5 oz., 500 Pack
Mfr # 5924
Zoro # G2382600
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable Yes
- Labware Nominal Capacity - Metric 190 mL
- Mouth Wide
- Labware Nominal Capacity - English 6.5 oz
- Labware Clarity Transparent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Globe Scientific
- MFR # 5924
- Zoro # G2382600
- Country of Origin China
- Category Drug Test Kits
Dimensions
Labware Width - Metric | 62.3 mm |
Labware Height - Metric | 86.1 mm |
Labware Height - English | 3.39 in |
Depth | 86.1mm |
Diameter | 67.7 mm |
Height | 86.1mm |
Width | 62.3mm |
Labware Depth - Metric | 86.1 mm |
Overall Height - Metric | 86.1 mm |
Overall Width - Metric | 62.3 mm |
Body Diameter - Metric | 67.7 mm |
Mouth Size | Wide |
Description
Collection Cup, Capacity - Metric 192 mL, Capacity - English 6.5 fl oz, Closure Included Yes, Closure Liner Material Polypropylene, Body Diameter - Metric 67.7 mm, Body Material Polypropylene, Overall Height - Metric 86.1 mm, Pre-Cleaned None, Screw Closure Size Not Applicable, Autoclavable Yes, Closure Type Screw On, Closure Material Paper, Closure Color White, Sterile/Non-Sterile Non-Sterile, Body Color White, Mouth Size Wide, Jar Type Sampling, Clarity Transparent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Sieve, #635, S/S, 8 In, Full Ht (635SS8F)
- GLOBE SCIENTIFIC Bottle, Media, Globe Glass, 5000mL, GL45 Screw Cap, Dual Graduations, 1/Box (8105000)
- SP SCIENCEWARE Funnel, 784mL, PK4 (H14660-0150)
- ADVANTEC MFS MCE Membrane Filters, 0.8um, 47mm, Sterile, Gridded, PK100 (A080H047A)
- GLOBE SCIENTIFIC Airtight Container, 120mL, 300 Pack (6527)
- GLOBE SCIENTIFIC Airtight Container, 90mL, 400 Pack (6220)
- GLOBE SCIENTIFIC Collection Cup, 6.5 oz., 500 Pack (5920)
- GLOBE SCIENTIFIC Quick-Prep Urinalysis System, PK1000 (3828)
- GLOBE SCIENTIFIC Collection Cup, 4 oz., 500 Pack (5915)
- GLOBE SCIENTIFIC Urine collection system, 1000PK (112014)
- DYNAMAT DYNAMAT 11101 Dynaliner - 0.12 In. (D54-11101)
- Globe Scientific Drug Test Kits