Shop All Drug Test Kits
Globe Scientific
Collection Cup, 6.5 oz., 500 Pack
Mfr # 5921
Zoro # G2382591
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pre-Cleaned None
- Graduation Subdivisions 10 mL
- Sterile/Non-Sterile Non-Sterile
- Labware Depth - Metric 86.1 mm
- Labware Capacity - Metric 190 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Globe Scientific
- MFR # 5921
- Zoro # G2382591
- Country of Origin China
- Category Drug Test Kits
Dimensions
Labware Depth - Metric | 86.1 mm |
Height | 86.1mm |
Diameter | 67.7 mm |
Labware Height - Metric | 86.1 mm |
Labware Height - English | 3.39 in |
Width | 62.3mm |
Labware Width - Metric | 62.3 mm |
Depth | 86.1mm |
Overall Width - Metric | 62.3 mm |
Body Diameter - Metric | 67.7 mm |
Mouth Size | Wide |
Overall Height - Metric | 86.1 mm |
Description
Collection Cup, Capacity - Metric 192 mL, Capacity - English 6.5 fl oz, Closure Included No, Closure Liner Material Polystyrene, Body Diameter - Metric 67.7 mm, Body Material Polystyrene, Overall Height - Metric 86.1 mm, Pre-Cleaned None, Screw Closure Size Not Applicable, Autoclavable Yes, Closure Type Screw On, Closure Material No Closure, Closure Color Not Applicable, Sterile/Non-Sterile Non-Sterile, Body Color White, Mouth Size Wide, Jar Type Sampling, Clarity Transparent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH PH Electrode (PH105)
- CORNING PYREX Filtering Flask, Heavy Walls, Grad (5320-500)
- AMSCOPE 7X-45X Stereo Zoom Microscope on Boom Stand With 80 LED Light (SM-3B-80S)
- REICHERT Analog, High Precision, Accuracy 0.001 (137536L0)
- GLOBE SCIENTIFIC Airtight Container, 60mL, 500 Pack (6523)
- GLOBE SCIENTIFIC TransferTop Urine Collection Cup w/Integrated Transfer Device, 4oz, Graduated to 100mL, 300PK (3856TP)
- GLOBE SCIENTIFIC Collection Cup, 4 oz., Plastic, Wide, PK100 (5912)
- GLOBE SCIENTIFIC Collection Cup, 4 oz., 500 Pack (5915)
- GLOBE SCIENTIFIC Quick-Prep Urinalysis System, PK1000 (3828)
- GLOBE SCIENTIFIC Drug Test Cont, 90mL Wide, Pp, PK300 (6236)
- PROFESSIONAL Test Kit Water Quality (WQ105)
- Globe Scientific Drug Test Kits