Shop All Drug Test Kits
Globe Scientific
Collection Cup, 6.5 oz., 500 Pack
Mfr # 5920
Zoro # G2382619
product price: $120.99
/pk 500, $0.24/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Capacity - Metric 190 mL
- Labware Clarity Transparent
- Labware Height - English 3.39 in
- Autoclavable Yes
- Labware Width - Metric 62.3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 5920
- Zoro # G2382619
- Country of Origin China
- Category Drug Test Kits
Dimensions
Labware Height - English | 3.39 in |
Labware Width - Metric | 62.3 mm |
Width | 62.3mm |
Depth | 86.1mm |
Labware Height - Metric | 86.1 mm |
Diameter | 67.7 mm |
Labware Depth - Metric | 86.1 mm |
Height | 86.1mm |
Body Diameter - Metric | 67.7 mm |
Overall Height - Metric | 86.1 mm |
Mouth Size | Wide |
Overall Width - Metric | 62.3 mm |
Description
Collection Cup, Capacity - Metric 192 mL, Capacity - English 6.5 fl oz, Closure Included No, Closure Liner Material Polypropylene, Body Diameter - Metric 67.7 mm, Body Material Polypropylene, Overall Height - Metric 86.1 mm, Pre-Cleaned None, Screw Closure Size Not Applicable, Autoclavable Yes, Closure Type Screw On, Closure Material No Closure, Closure Color Not Applicable, Sterile/Non-Sterile Non-Sterile, Body Color White, Mouth Size Wide, Jar Type Sampling, Clarity Transparent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 1X C-mount Camera Adapter for ZM-series Trinocular Microscopes (AD-C10-ZM)
- AMSCOPE 7X-45X Simul-Focal Trinocular Boom-Arm Stereo Microscope (SM-4TP)
- RPI Citric Acid, 1Kg (C34500-1000.0)
- HEATHROW SCIENTIFIC Filler, Rubber, 3mL Cap., 1.6" H, PK24 (HS20629B)
- GLOBE SCIENTIFIC Collection Cup, 4 oz., 500 Pack (5915)
- GLOBE SCIENTIFIC Airtight Container, 20mL, 1000 Pack (6518)
- GLOBE SCIENTIFIC Quick-Prep Urinalysis System, PK1000 (3828)
- GLOBE SCIENTIFIC Collection Cup, 6.5 oz., 500 Pack (5921)
- GLOBE SCIENTIFIC Quick-Prep Urinalysis Grid Complete System, for 1000 Tests, 1000PK (3817)
- GLOBE SCIENTIFIC Airtight Container, 90mL, 400 Pack (6524)
- PARKER Oil Analysis Kit, PK10 (947754)
- Globe Scientific Drug Test Kits