Shop All Centrifuges
Globe Scientific
Centrifuge with Rotor, Benchtop, Brushless
Mfr # GCM-R
Zoro # G9227889
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hz 60
- Amps 0.5
- Overall Height 4 3/4 in
- Maximum RCF 2,680 x g
- Overall Depth 6 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # GCM-R
- Zoro # G9227889
- Country of Origin China
- Category Centrifuges
Dimensions
Overall Height | 4 3/4 in |
Overall Depth | 6 3/4 in |
Overall Width | 6 1/4 in |
Rotor Dia. | 90 in |
Maximum Test Tube Size | 2.0 mL |
Rotor Diameter | 7 1/2 ft |
Description
Centrifuge with Rotor, Type - Centrifuge Benchtop, Refrigerated No, Capacity - Lab Equipment 16 x 0.5mL, 2 x 8 Place PCR Strips, 6 x 1.5mL, 6 x 2mL, Max. Speed - Lab Equipment 6,600 RPM, Lab Rotor Type Fixed, Speed Control Fixed, Programmable No, Display Analog, Adapters Included (16) 0.2 mL PCR Tubes, (2) 0.2 mL PCR 8 Strips, (8) 0.2/0.5/1.5/2.0 mL Tubes, Lab Rotor Material Plastic, Rotor Dia. 90 in, Overall Depth 6 3/4 in, Overall Height 4 3/4 in, Overall Width 6 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Microcentrifuge Tube, 0.5mL Pp, PK500 (111554A)
- RPI Peptone, Powder, 500g (P20240-500.0)
- AMSCOPE 6 Watt LED Dual Gooseneck Piggyback Illuminator (LED-6WA)
- BEL-ART Bel-Art Bench-Top Biohazard Bags: 0.018mm Thick, 0.43 Gal, Red PE, 100/PK (F13166-0000)
- GLOBE SCIENTIFIC Centrifuge with Rotor, Benchtop, Brushless (GCM-B)
- GLOBE SCIENTIFIC Centrifuge with Rotor, Benchtop, Brushless (GCC-E)
- GLOBE SCIENTIFIC Centrifuge, Hematocrit, 24-Place, 230v, (GCH-24-UK)
- HEATHROW SCIENTIFIC SPROUT Centrifuge Package, Max. Speed 6000 rpm (120610)
- HEATHROW SCIENTIFIC SPROUT Centrifuge Package, Max. Speed 6000 rpm (120611)
- CORNING PYREX Pear-Shaped Graduated Centrifuge T (8220-100)
- VELAB Micro Centrifuge w/ Variable Speed and 4 Rotors 12k RPM (PRO-12K)
- Globe Scientific Centrifuges