Shop All Centrifuges
Globe Scientific
Centrifuge with Rotor, Benchtop, Brushless
Mfr # GCC-E
Zoro # G9225831
Free Shipping & Returns
$743.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Speed - Lab Equipment 4,500 RPM
- Speed Control - Centrifuges Variable
- Type - Centrifuge Benchtop
- Color White
- Display Digital
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Globe Scientific
- MFR # GCC-E
- Zoro # G9225831
- Country of Origin China
- Category Centrifuges
Dimensions
Overall Depth | 13 7/8 in |
Rotor Dia. | 229 in |
Maximum Test Tube Size | 4.7 in |
Overall Width | 11 7/8 in |
Overall Height | 8 1/2 in |
Rotor Diameter | 19 1/8 ft |
Description
Centrifuge with Rotor, Type - Centrifuge Benchtop, Refrigerated No, Capacity - Lab Equipment 8 x 15mL, Max. Speed - Lab Equipment 4,500 RPM, Lab Rotor Type Fixed, Speed Control Variable, Programmable Yes, Display Digital, Adapters Included (12) 5 mL/7 mL/10 mL, (8) 15 mL, Lab Rotor Material Plastic, Rotor Dia. 229 in, Overall Depth 13 7/8 in, Overall Height 8 1/2 in, Overall Width 11 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stopper, 24mm, Black, PK90 (RST00-S)
- AIR-TITE Syringe, Bulk, 3mL Luer Slip, PK100 (MSB3-100)
- KILLARK Lubricant, Thread, 6 Oz (LUBG-6)
- OAKTON Calibration Solution, pH, 7.0, 20 mL, PK20 (WD-35653-02)
- GLOBE SCIENTIFIC Centrifuge, Hematocrit, 24-Place, 230v, (GCH-24-UK)
- GLOBE SCIENTIFIC Centrifuge with Rotor, Benchtop, Brushless (GCM-B)
- LW SCIENTIFIC Centrifuge, Variable, 8, 3mL to 15mL (E8C-U8AV-150P)
- OHAUS Frontier 5000 Series Multi Pro Centrifuge, FC5916R, 120V (OH-30553103)
- VELAB Digital Tabletop Centrifuge 4000 r /min, increments of 10 units (VE-4003)
- BENCHMARK SCIENTIFIC Myfuge12 Mini Centrifuge (C1012)
- HEATHROW SCIENTIFIC GUSTO Centrifuge Package, Max. Speed 12,500 rpm (HS10050)
- Globe Scientific Centrifuges