Shop All Lab Carboys & Jugs
Globe Scientific
Carboy, Round with Spigot and Handles, HDPE, White PP Screwcap, 10 Liter, Molded Graduations
Mfr # 7350010
Zoro # G511667102
product price: $233.99
/ea
Free Shipping & Returns
$233.99
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
- Brand Globe Scientific
- MFR # 7350010
- Zoro # G511667102
- Country of Origin India
- Category Lab Carboys & Jugs
Description
Diamond RealSeal Plastic Carboys from Globe Scientific meet the large volume liquid storage and dispensing needs of the most demanding laboratory applications. Rugged and durable, Diamond RealSeal Carboys are the safe, shatterproof alternative to glass for mixing, stORg, and dispensing liquids in volumes from five to fifty liters. The carboys are available in a wide range of materials and designs suitable for use with most media, reagents, and solutions used in laboratories across the world. Like the Diamond RealSeal laboratory bottle line, Diamond RealSeal Carboys are precision molded from virgin resins for consistent wall thickness and smooth interior and exterior surfaces. The carboys include leak-proof polypropylene caps that are engineered with an integrated seal ring for leak-proof closure
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
- DYNALON Stirring Bar Set, White, Octagonal, PK6 (303895)
- GENERAL LABORATORY PRODUCTS Deionized Water, 1000mL, PK12 (1000RPC-1300-1000)
- WHEATON Sample Vial, 20mL, PK500 (986590)
- KIMBLE CHASE Bottle Media Stge w/ Cap Glass 500, PK10 (14395-500)
- GLOBE SCIENTIFIC Carboy, Round with Handles, HDPE, White PP Screwcap, 50 Liter, Molded Graduations (7340050)
- GLOBE SCIENTIFIC Carboys, Round with Handles, PP, White PP Screwcap, 20 Liter, Molded Graduations, Autoclavable (7200020)
- ZORO SELECT Bottle, F-Style, 16 oz., HDPE (HF16W-33)
- CORNING PYREX Graduated Solution Carboy, 19 L (1596-19L)
- ZORO SELECT Short Stem Funnel, 125 mm, PK12 (3MKX3)
- ZORO SELECT Utility Funnel, 52 mm ID, PK100 (3KWP8)
- DETECTAMET Detectable Scooping Jug, Blue, 2L (535-S018-T101-P01)
- Globe Scientific Labware