Shop All Cryogenic Equipment
Globe Scientific
Cap Insert, Yellow, PK1000
Mfr # 30079Y
Zoro # G5691896
product price: $37.15
/pk 1000, $0.04/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Yellow
- Min. Temp. Rating -196 Degrees C
- Max. Temp. Rating 120 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 30079Y
- Zoro # G5691896
- Country of Origin Italy
- Category Cryogenic Equipment
Details
Item | Cap Insert |
Material | Plastic |
Color | Yellow |
Min. Temp. Rating | -196 Degrees C |
Max. Temp. Rating | 120 Degrees C |
Description
Cap Insert, Plastic, Yellow, Min. Temp. Rating -196 Degrees C, Max. Temp. Rating 120 Degrees C, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse Micro Oven 15A Cd2 (BP/ABC-15)
- OAKTON Traceable One-Shot Conductivity, TD, PK6 (00652-64)
- RPI 5-Aminolevulinic Acid, 100 MG (A11250-0.1)
- FISCHER TECHNICAL CO Flip Safety Pipette Filler, Red (142810)
- GLOBE SCIENTIFIC Cryogenic Vial Storage Box, Red, PK5 (3050R)
- SCIENTIFIC SPECIALTIES Iso-Freeze Micro-Tube Chiller, Green/Yellow (248012)
- CUSTOM BIOGENIC Cell Divider, Cardboard, 25 Capacity (181026)
- SP SCIENCEWARE ICE FRIGIMAT PC MACHINE BEL-ART PLATED (F38874-0000)
- POLAR-TECH Dry Ice Transport Cooler, 2 cu.ft. (TC02)
- HEATHROW SCIENTIFIC Cryogenic Vial, PP, 1.93" H, PK500 (HS23202A)
- HEATHROW SCIENTIFIC Box, Cardboard, 75mm, White, PK12 (HS2860B)
- Globe Scientific Cryogenic Equipment