Shop All Cryogenic Equipment
Globe Scientific
Cap Insert, White, PK1000
Mfr # 30079W
Zoro # G5691905
product price: $35.39
/pk 1000, $0.04/ea
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color White
- Min. Temp. Rating -196 Degrees C
- Max. Temp. Rating 120 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 30079W
- Zoro # G5691905
- Country of Origin Italy
- Category Cryogenic Equipment
Details
Item | Cap Insert |
Material | Plastic |
Color | White |
Min. Temp. Rating | -196 Degrees C |
Max. Temp. Rating | 120 Degrees C |
Description
Cap Insert, Plastic, White, Min. Temp. Rating -196 Degrees C, Max. Temp. Rating 120 Degrees C, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PATRICK PRODUCTS Jug, 1 gal., Round, PE, w/38/400 Cap (66224)
- HEATHROW SCIENTIFIC Conical Centrifuge Tube 15 mL Rac, PK500 (HS4426R)
- KONTES Tube, for Dounce Tissue Grinder 7 mL (885303-0007)
- ESCALI Escali L600 High Precision Digital Lab Scale, 600g x 0.1g, Stainless Steel Removable Top (L600)
- GLOBE SCIENTIFIC Cryogenic Vial Storage Box, Red, PK5 (3050R)
- CUSTOM BIOGENIC Cell Divider, Cardboard, 144 Tube (181034)
- HEATHROW SCIENTIFIC Box, Cardboard, 50mm, White, PK12 (HS2860A)
- HEATHROW SCIENTIFIC Freezer Thermometer, White (HS28630)
- HAROLD IMPORT CO Funnel Canning Ssteel (41194)
- DWK LIFE SCIENCES CryoELITE 2.0ml Cryogenic Vials, Sterile, Pink, 100/cs, 100PK (212320-P)
- SP SCIENCEWARE Dry Ice Maker (F38886-0000)
- Globe Scientific Cryogenic Equipment