Shop All Cryogenic Equipment
Globe Scientific
Cap Insert, Red, PK1000
Mfr # 30079R
Zoro # G5691920
product price: $38.65
/pk 1000, $0.04/ea
$38.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Red
- Min. Temp. Rating -196 Degrees C
- Max. Temp. Rating 120 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 30079R
- Zoro # G5691920
- Country of Origin Italy
- Category Cryogenic Equipment
Details
Item | Cap Insert |
Material | Plastic |
Color | Red |
Min. Temp. Rating | -196 Degrees C |
Max. Temp. Rating | 120 Degrees C |
Description
Cap Insert, Plastic, Red, Min. Temp. Rating -196 Degrees C, Max. Temp. Rating 120 Degrees C, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMGLASS Stopper, Pennyhead, Hollow, 24/40 (CG-3004-05)
- INSTOCK Mobile Lab Table, 60" W, 84" H (GRENO-3060E)
- LAMOTTE SMART Reagent, Nitrate, 0-3 ppm, 20 Tests (3649-01-SC)
- GLOBE SCIENTIFIC Microscope Cover Glass, 22x40mm, PK10 (1411-10)
- GLOBE SCIENTIFIC Cryogenic Vial Storage Box, Red, PK5 (3050R)
- MAGIC Ice Pan with Lid, Green, 9L (M16807-9104)
- CUSTOM BIOGENIC L & T Clips for Freezer Racks (1202-CLIP)
- HEATHROW SCIENTIFIC Cryogenic Cane Sleeves, Plastic, PK100 (HS23210)
- CUSTOM BIOGENIC Cell Divider, Cardboard, 64 Capacity (181027)
- MAGIC Ice Pan with Lid, Blue, 9L (M16807-9101)
- HEATHROW SCIENTIFIC Divider, 49 Cell, 7x7, PK12 (HS2860G)
- Globe Scientific Cryogenic Equipment