Shop All Cryogenic Equipment
Globe Scientific
Cap Insert, Purple, PK1000
Mfr # 30079V
Zoro # G5691911
product price: $35.55
/pk 1000, $0.04/ea
$35.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Purple
- Min. Temp. Rating -196 Degrees C
- Max. Temp. Rating 120 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 30079V
- Zoro # G5691911
- Country of Origin Italy
- Category Cryogenic Equipment
Details
Item | Cap Insert |
Material | Plastic |
Color | Purple |
Min. Temp. Rating | -196 Degrees C |
Max. Temp. Rating | 120 Degrees C |
Description
Cap Insert, Plastic, Purple, Min. Temp. Rating -196 Degrees C, Max. Temp. Rating 120 Degrees C, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN Qualitative Fltr Paper, 4.25cm, CFP1, PK100 (1001-042)
- LABCHEM CHEMICAL TCLP EXTRACTION FLUID 1 20L (LC259955)
- VELAB Analytical Balance (Internal Calibration) 320g/0.1gm (VE-324)
- SYNTHWARE FLASK, ROUND BOTTOM, SINGLE NECK, 24/40, 100mL (F304100)
- GLOBE SCIENTIFIC Cryogenic Vial Storage Box, Red, PK5 (3050R)
- SCIENTIFIC SPECIALTIES Iso-Freeze Micro-Tube Chiller, Green/Yellow (248012)
- COLE PARMER PCR Tube Freezer Box, with Divider Insert, 5/CS, 5PK (181050)
- MAGIC Ice Pan with Lid, Green, 9L (M16807-9104)
- CUSTOM BIOGENIC Cell Divider, Cardboard, 81 Capacity (181024)
- HEATHROW SCIENTIFIC Poly Cryogenic Freezer Box, 36-Place, PK10 (HS120392)
- RPI Cardboard Micro-Tube Storage Box Set w/ Partition, 81 Tube (181032)
- Globe Scientific Lab Cooling Equipment