Shop All Cryogenic Equipment
Globe Scientific
Cap Insert, Orange, PK1000
Mfr # 30079N
Zoro # G5691948
product price: $37.15
/pk 1000, $0.04/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Orange
- Max. Temp. Rating 120 Degrees C
- Min. Temp. Rating -196 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 30079N
- Zoro # G5691948
- Country of Origin Italy
- Category Cryogenic Equipment
Details
Item | Cap Insert |
Material | Plastic |
Color | Orange |
Max. Temp. Rating | 120 Degrees C |
Min. Temp. Rating | -196 Degrees C |
Description
Cap Insert, Plastic, Orange, Min. Temp. Rating -196 Degrees C, Max. Temp. Rating 120 Degrees C, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE RTD Connector, White 3-Blade ANSI, Male, (18527-84)
- OHAUS Clamp, Stainless Steel (CLC-RDENDS)
- LUMICLEANSE UVGermcidlFix, 254nm, 38W, 7 1/2"W, 17 1/2"H (RP-UVC-LC1-38W)
- RESINTECH DI Cartridge (VP-17-4011)
- GLOBE SCIENTIFIC Cryogenic Vial Storage Box, Red, PK5 (3050R)
- HEATHROW SCIENTIFIC Freezer Thermometer, White (HS28630)
- USA SCIENTIFIC Cryotube Storage Box, poly, 81 Tube Capacity, 4/PK (142500)
- CUSTOM BIOGENIC Cell Divider, Cardboard, 81 Capacity (181024)
- DIVERSIFIED BIOTECH Cryo-Tags, Laser, 1 1/2x3/4", Red, 1200/pk, 1200PK (247133-R)
- SCIENTIFIC SPECIALTIES Cap Inserts for CryoFreeze Tubes, Red, 500/pk, 500PK (212605-04)
- SCIENTIFIC SPECIALTIES Cryo-Freeze Storage Box, 100 Capacity, Vented, Assorted, 5/pk, 5PK (145900)
- Globe Scientific Lab Cooling Equipment