Shop All Plugs & Stoppers
Globe Scientific
Cap Insert, Gray, PK1000
Mfr # 30079A
Zoro # G5691975
product price: $35.39
/pk 1000, $0.04/ea
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Gray
- Max. Temp. Rating 120 Degrees C
- Min. Temp. Rating -196 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 30079A
- Zoro # G5691975
- Country of Origin Italy
- Category Plugs & Stoppers
Details
Item | Cap Insert |
Material | Plastic |
Color | Gray |
Max. Temp. Rating | 120 Degrees C |
Min. Temp. Rating | -196 Degrees C |
Description
Cap Insert, Plastic, Gray, Min. Temp. Rating -196 Degrees C, Max. Temp. Rating 120 Degrees C, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Wire Rack Holds 8 50ml tubes (F18794-0000)
- LAMOTTE Water Test Ed Kit, Coliform Bacteria (5850)
- AMS Basic Hay Forage Probe, 7/8in x 24in (57067)
- GLOBE SCIENTIFIC Bottle, Media, Globe Glass, 5000mL, GL45 Screw Cap, Dual Graduations, 1/Box (8105000)
- CHEMGLASS Stopper, PK100 (CG-3021-02)
- JAECE Stopper, Foam, 6-13mm, PK1000 (L800-A)
- UNITED SCIENTIFIC Neoprene Stoppers, Solid, #5 1/2, PK 21 (NST5A-S)
- UNITED SCIENTIFIC Laboratory Grade Rubber Stopper, Black SBR Rubber, Size #8, 41 x 33 x 25mm, 10PK (259150-8)
- MIDWEST FASTENER 1.1" x 15/16" x 1" #5-1/2 Black Rubber Stoppers 4PK (65871)
- MIDWEST FASTENER 2" x 1-3/4" x 1" #10-1/2" Black Rubber Stoppers 2PK (65903)
- UNITED SCIENTIFIC Solid Rubber Stopper, Black, #12, 5/pk, 5PK (259150-12)
- Globe Scientific Plugs & Stoppers