Shop All Calibration Weights
Globe Scientific
Calibration Weight, 100g, OIML Class E2, includes Statement of Accuracy
Mfr # GB-E2-100G
Zoro # G511475202
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Globe Scientific
- MFR # GB-E2-100G
- Zoro # G511475202
- Country of Origin China
- Category Calibration Weights
Description
Weigh with confidence when you calibrate your balance with Calibration Weights from Globe Scientific. Crafted from high-quality, long-lasting stainless steel, our calibration weights come complete with a rugged foamlined plastic storage case, ensuring accurate calibration for years to come. With OIML Class E2, F1, and F2 designations, these calibration weights are the perfect companion to any of the Globe Scientific externally calibrating balances. A Statement of Accuracy comes standard with all Globe Scientific Calibration Weights, or opt for ISO 17025: 2017 Calibration performed by an ISO 17025: 2017 accredited laboratory
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL SMART PAPER NOTEBOOK 1 SUBJECT 8.5X7 50 SHEET (P085317SS-5987)
- PENTEL Pen, Wow, Ballpnt, Rt, Med, Be, PK12 (BK440C)
- POLAR-TECH Insulated Overnight Shipping Foam & Carton, 1-2 Day, Inside Width: 6 in (ON7C)
- OMNIMED Omnimed® Large Wall Pocket, 17"W x 9-3/4"H, Anodized Aluminum (255715)
- KERN M1 50 kg Test weight Rectangular, Lacque (346-89)
- KERN Plastic case for individual weights E2 1 (317-040-400)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 20 lb. Nominal Mass (12870)
- UNITED SCIENTIFIC Hooked Weight Set Of 9, Stainless Steel (WSST09)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 50 lb. Nominal Mass (12839TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 25kg Nominal Mass (12775)
- WEGMANN AUTOMOTIVE TAL Coated PB Commercial Weight 2.0 oz. (TAL020)
- Globe Scientific Shipping & Packing Scales