Shop All Bottles & Jars
Globe Scientific
Bottle, Wide Mouth, Round, PP, 2L
Mfr # 7002000
Zoro # G0816954
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable Yes
- Standards FDA, RoHS
- Labware Closure Liner Design Molded-In Seal Ring
- Labware Closure Liner Material Unlined
- Glassware Class Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Globe Scientific
- MFR # 7002000
- Zoro # G0816954
- Country of Origin India
- Category Bottles & Jars
Dimensions
Diameter | 119 mm |
Labware Screw Closure Size | 38-430 mm |
Screw Closure Size | 38-430 mm |
Neck Inside Diameter - Metric | 90 mm |
Body Diameter - Metric | 119 mm |
Minimum Screw Closure Size | 100 mm |
Overall Height - Metric | 245 mm |
Mouth Size | Wide |
Description
Bottle, Body Color Natural, Body Material Polypropylene, Body Diameter - Metric 119 mm, Bottle Type Sampling, Capacity - Metric 2 L, Capacity - English 67.6 fl oz, Overall Height - Metric 245 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 38-430 mm, Closure Color Natural, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Chloride Kit, 10/25/50/100/500ppm As Cl (TK1112-Z)
- KIMBLE CHASE Straight-Sided Jar, 170mm H, PE, PK12 (5413289C-22)
- UNITED SCIENTIFIC Wave Demonstrator Spring Set (Both Sprin (WDSET1)
- FLOMEC Watermeter (TM07NQ9GMA)
- GLOBE SCIENTIFIC Flange Cap, Lavender, Polyethylene, PK1000 (118127L)
- GLOBE SCIENTIFIC Fecal Container, 30mL, Pp, PK500 (109120)
- GLOBE SCIENTIFIC Flange Cap, Yellow, Polyethylene, PK1000 (118127Y)
- GLOBE SCIENTIFIC Bottle, 199 mm H, Natural, 119 mm Dia (7012000)
- GLOBE SCIENTIFIC Bottle, Media, Globe Glass, 500mL, GL45 Screw Cap, Dual Graduations, 10/Box (8100500)
- GLOBE SCIENTIFIC Container, 172 oz. (5000mL), Hdpe, PK10 (271172W)
- WHEATON Bottle, Wide Mouth, PK24 (W216946)
- Globe Scientific Labware