Shop All Bottles & Jars
Globe Scientific
Bottle, Wide Mouth, Round, PP, 250mL
Mfr # 7000250
Zoro # G2122768
product price: $46.15
/pk 12, $3.85/ea
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable Yes
- Standards FDA, RoHS
- Labware Capacity - English 8.5 oz
- Mouth Wide
- Labware Capacity - Metric 250 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 7000250
- Zoro # G2122768
- Country of Origin India
- Category Bottles & Jars
Dimensions
Screw Closure Size | 43-415 mm |
Diameter | 61 mm |
Labware Screw Closure Size | 43-415 mm |
Minimum Screw Closure Size | 43 mm |
Body Diameter - Metric | 61 mm |
Overall Height - Metric | 133 mm |
Neck Inside Diameter - Metric | 33 mm |
Mouth Size | Wide |
Description
Bottle, Body Color Natural, Body Material Polypropylene, Body Diameter - Metric 61 mm, Bottle Type Sampling, Capacity - Metric 250 mL, Capacity - English 8.45 fl oz, Overall Height - Metric 133 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 43-415 mm, Closure Color Natural, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Stirring Bar, Octagon, 2x5/16 In, PK10 (21R568)
- CELLTREAT Petri Dish, Polystyrene, 15mL, 1 Well, PK500 (229697)
- GLOBE SCIENTIFIC Pipette Tip, 0.1 to 200uL, Rack, PK1000 (152143R)
- BRANSON Ultrasonic Cleaner, CPXH, 0.5 gal (CPX-952-118R)
- GLOBE SCIENTIFIC Container, 16 oz. (500mL), Hdpe, PK100 (271016)
- GLOBE SCIENTIFIC Culture Tube Cap, 18mm Tubes, Green, PK1000 (118154G)
- GLOBE SCIENTIFIC Wash Bottle, Ethanol, 500mL (WGW541VTML-GHS-1)
- GLOBE SCIENTIFIC Bottle, 216 mm H, Natural, 92 mm Dia, PK6 (7061000)
- GLOBE SCIENTIFIC Bottle, Wide Mouth, Round, HDPE, 250mL (7010250)
- GLOBE SCIENTIFIC Bottle, Wide Mouth, Round, HDPE, 500mL (7010500)
- UNITED SCIENTIFIC Spray Bottles, PET, 8 oz, PK12 (UNSBOT-8OZ-PK/12)
- Globe Scientific Bottles & Jars