Shop All Bottles & Jars
Globe Scientific
Bottle, Wide Mouth, Round, PP, 1000mL
Mfr # 7001000
Zoro # G2122865
product price: $47.35
/pk 6, $7.89/ea
$47.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable Yes
- Standards FDA, RoHS
- Closure Material Polypropylene
- Labware Closure Material Polypropylene
- Labware Capacity - English 33.8 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 7001000
- Zoro # G2122865
- Country of Origin India
- Category Bottles & Jars
Dimensions
Diameter | 91 mm |
Screw Closure Size | 63-415 mm |
Labware Screw Closure Size | 63-415 mm |
Neck Inside Diameter - Metric | 53 mm |
Minimum Screw Closure Size | 63 mm |
Overall Height - Metric | 199 mm |
Body Diameter - Metric | 91 mm |
Mouth Size | Wide |
Description
Bottle, Body Color Natural, Body Material Polypropylene, Body Diameter - Metric 91 mm, Bottle Type Sampling, Capacity - Metric 1 L, Capacity - English 33.81 fl oz, Overall Height - Metric 199 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 63-415 mm, Closure Color Natural, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Secchi Disk (SCDSK1)
- OAKTON Cal Solution, pH, 10.01, 20 mL, PK20 (WD-35653-03)
- AQUAPHOENIX SCIENTIFIC Sodiumthiosulfate, 0.1N Peracetic, DT, 60mL (ST2910-B)
- SP SCIENCEWARE Funnel, 784mL, PK4 (H14660-0150)
- GLOBE SCIENTIFIC Bottle, 245 mm H, Natural, 118 mm Dia (7022000)
- GLOBE SCIENTIFIC Jerrican, Rectangular with Handle, HDPE, 5 Liter, White PP Screwcap, Molded Graduations (7190005)
- GLOBE SCIENTIFIC Bottle, Wide Mouth, Round, HDPE, 120mL (7010125)
- GLOBE SCIENTIFIC Bottle, 170 mm H, Natural, 73 mm Dia, PK12 (7000500)
- GLOBE SCIENTIFIC Bottle, 199 mm H, Natural, 119 mm Dia (7012000)
- GLOBE SCIENTIFIC Bottle, 62 mm H, Natural, 36 mm Dia, PK12 (7070030)
- WHEATON Glass Jar, 16 oz, PK12 (W216922)
- Globe Scientific Bottles & Jars