Shop All Bottles & Jars
Globe Scientific
Bottle, Wide Mouth, Round, LDPE, 250mL
Mfr # 7020250
Zoro # G2122603
product price: $35.59
/pk 12, $2.97/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- Standards FDA, RoHS
- Diameter 61 mm
- Labware Closure Liner Material Unlined
- Labware Capacity - Metric 250 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 7020250
- Zoro # G2122603
- Country of Origin India
- Category Bottles & Jars
Dimensions
Diameter | 61 mm |
Screw Closure Size | 43-415 mm |
Labware Screw Closure Size | 43-415 mm |
Mouth Size | Wide |
Minimum Screw Closure Size | 43 mm |
Body Diameter - Metric | 61 mm |
Overall Height - Metric | 133 mm |
Neck Inside Diameter - Metric | 33 mm |
Description
Bottle, Body Color Natural, Body Material LDPE, Body Diameter - Metric 61 mm, Bottle Type Sampling, Capacity - Metric 250 mL, Capacity - English 8.45 fl oz, Overall Height - Metric 133 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 43-415 mm, Closure Color Natural, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORNEY CONTACT TIPS .030 PK4 (60171)
- CORNING Borosilicate Glass Pasteur Pipets, Disposable, Non-Sterile, (7095D-5X)
- SP BEL-ART Polypropylene Clip for 3.2 to 11mm, PK3 (F18241-0000)
- DENIOS Polyethylene Funnel, Chemically Resistant (K22-0157)
- GLOBE SCIENTIFIC Culture Tube Cap, 18mm Tubes, Green, PK1000 (118154G)
- GLOBE SCIENTIFIC Bottle, Narrow Mouth, Round, PP, 250mL (7050250)
- GLOBE SCIENTIFIC Bottle, 133 mm H, Amber, 61 mm Dia, PK12 (7060250AM)
- GLOBE SCIENTIFIC Bottle, Media, Globe Glass, 1000mL, GL45 Screw Cap, Dual Graduations, 10/Box (8101000)
- GLOBE SCIENTIFIC Bottle, 2000mL, Widemouth, Square, PK20 (600614)
- GLOBE SCIENTIFIC Jerrican, Rectangular with Handle, HDPE, 5 Liter, White PP Screwcap, Molded Graduations (7190005)
- WHEATON Narrow Mouth BTL, Clear, 125 ML, PK24 (W216808)
- Globe Scientific Bottles & Jars