Shop All Bottles & Jars
Globe Scientific
Bottle, Wide Mouth, Round, HDPE, 500mL
Mfr # 7010500
Zoro # G2122594
product price: $45.59
/pk 12, $3.80/ea
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- Standards FDA, RoHS
- Labware Clarity Translucent
- Shape Round
- Labware Closure Liner Design Molded-In Seal Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 7010500
- Zoro # G2122594
- Country of Origin India
- Category Bottles & Jars
Dimensions
Diameter | 73 mm |
Labware Screw Closure Size | 53-415 mm |
Screw Closure Size | 53-415 mm |
Minimum Screw Closure Size | 53 mm |
Overall Height - Metric | 170 mm |
Mouth Size | Wide |
Neck Inside Diameter - Metric | 44 mm |
Body Diameter - Metric | 73 mm |
Description
Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 73 mm, Bottle Type Sampling, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 170 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 53-415 mm, Closure Color Natural, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 4 Pack (24J884)
- SP SCIENCEWARE Tubing Clamps, 12.7mm, PK12 (F18228-0000)
- AMERICAN BIOTECH SUPPLY Refrigerator, Undercounter, 4.6 cu. ft., 5A (ABT-HC-UCBI-0404G-ADA-LH)
- OHAUS pH Pen, Dual Line LCD (ST20)
- GLOBE SCIENTIFIC Bottle, 170 mm H, Natural, 73 mm Dia, PK12 (7000500)
- GLOBE SCIENTIFIC Bottle, Wide Mouth, Round, LDPE, 125mL (7020125)
- GLOBE SCIENTIFIC Container, 172 oz. (5000mL), Hdpe, PK10 (271172W)
- GLOBE SCIENTIFIC Flange Cap, Yellow, Polyethylene, PK1000 (116152Y)
- GLOBE SCIENTIFIC Snap Cap, Clear, Polyethylene, PK1000 (118120)
- GLOBE SCIENTIFIC Bottle, Media, Globe Glass, 100mL, GL45 Screw Cap, Dual Graduations, 10/Box (8100100)
- LAB SAFETY SUPPLY Bottle, 125 mL, 4 Oz, Wide Mouth, PK12 (6FAN1)
- Globe Scientific Bottles & Jars