Shop All Bottles & Jars
Globe Scientific
Bottle, Wide Mouth, Round, HDPE, 250mL
Mfr # 7010250
Zoro # G2122567
product price: $40.55
/pk 12, $3.38/ea
$40.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- Standards FDA, RoHS
- Bottle/Jar Shape Round
- Special Features Resistant to Most Corrosives, Safe for Freezer Storage Down to -100 Degrees C
- Labware Nominal Capacity - English 8.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 7010250
- Zoro # G2122567
- Country of Origin India
- Category Bottles & Jars
Dimensions
Screw Closure Size | 43-415 mm |
Labware Screw Closure Size | 43-415 mm |
Diameter | 61 mm |
Mouth Size | Wide |
Minimum Screw Closure Size | 43 mm |
Overall Height - Metric | 133 mm |
Body Diameter - Metric | 61 mm |
Neck Inside Diameter - Metric | 33 mm |
Description
Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 61 mm, Bottle Type Sampling, Capacity - Metric 250 mL, Capacity - English 8.45 fl oz, Overall Height - Metric 133 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 43-415 mm, Closure Color Natural, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHATMAN Polycap TC 150, 0.8/0.2 um, sterile, wit (6718-9582)
- QORPAK Clear Zip Bag, LDPE, 6 x 9 in, 2 mil, PK1000 (BAG-00011)
- UNITED SCIENTIFIC Inoculating Loop, Metal (INL703)
- BENCHMARK SCIENTIFIC Block 24x0.5mL Centrifuge Tubes (BSW05)
- GLOBE SCIENTIFIC Container, 172 oz. (5000mL), Hdpe, PK10 (271172W)
- GLOBE SCIENTIFIC Bot Top Dspnsr, 10 mL, Min 1 mL-Max 10 mL (GBTD-R-10)
- GLOBE SCIENTIFIC Bottle, Wide Mouth, Round, PP, 2L (7002000)
- GLOBE SCIENTIFIC Bottle, Media, Globe Glass, 1000mL, GL45 Screw Cap, Dual Graduations, 10/Box (8101000)
- GLOBE SCIENTIFIC Bottle, 199 mm H, Natural, 119 mm Dia (7012000)
- GLOBE SCIENTIFIC Bottle, Media, Globe Glass, 5000mL, GL45 Screw Cap, Dual Graduations, 1/Box (8105000)
- ZORO SELECT Straight Sided Preclean Jar, 125ml, PK24 (3TRU6)
- Globe Scientific Bottles & Jars