Shop All Bottles & Jars
Globe Scientific
Bottle, Wide Mouth, Round, HDPE, 1000mL
Mfr # 7011000
Zoro # G2122506
$51.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- Standards FDA, RoHS
- Pre-Cleaned None
- Screw Closure Size 63-415 mm
- Labware Closure Type Screw On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Globe Scientific
- MFR # 7011000
- Zoro # G2122506
- Country of Origin India
- Category Bottles & Jars
Dimensions
Screw Closure Size | 63-415 mm |
Labware Screw Closure Size | 63-415 mm |
Diameter | 91 mm |
Mouth Size | Wide |
Neck Inside Diameter - Metric | 53 mm |
Minimum Screw Closure Size | 63 mm |
Overall Height - Metric | 199 mm |
Body Diameter - Metric | 91 mm |
Description
Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 91 mm, Bottle Type Sampling, Capacity - Metric 1 L, Capacity - English 33.81 fl oz, Overall Height - Metric 199 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 63-415 mm, Closure Color Natural, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Jar Wide Mouth 250 Ml Pp, Pk10 (421145)
- BEING SCIENTIFIC Incubator (BIC-120C)
- WHEATON Plastic Bottle, 1000mL, PK48 (209550)
- AMSCOPE 0.01mm Precise Gliding Table - Manual Stage For Microscopes (GT200)
- GLOBE SCIENTIFIC Bottle, Media, Globe Glass, 50mL, GL32 Screw Cap, Dual Graduations, 10/Box (8100050)
- GLOBE SCIENTIFIC Centrifuge Bottle, 500mL, Attached, PK4 (6332)
- GLOBE SCIENTIFIC Pre-Filled NBF Container, 60mL, PK96 (6522FL)
- GLOBE SCIENTIFIC Bottle, 62 mm H, Natural, 36 mm Dia, PK12 (7070030)
- GLOBE SCIENTIFIC Wash Bottle, Methanol, 500mL (WGW538VTML-GHS-1)
- GLOBE SCIENTIFIC Bottle, Narrow Mouth, Round, HDPE, 250mL (7060250)
- GLOBE SCIENTIFIC Container, 30mL, Ps, PK500 (109217)
- Globe Scientific Labware