Shop All Bottles & Jars
Globe Scientific
Bottle, Narrow Mouth, Round, PP, 500mL
Mfr # 7050500
Zoro # G2122664
product price: $44.19
/pk 12, $3.68/ea
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable Yes
- Standards FDA, RoHS
- Labware Capacity - English 16.9 oz
- Labware Nominal Capacity - English 16.9 oz
- Labware Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 7050500
- Zoro # G2122664
- Country of Origin India
- Category Bottles & Jars
Dimensions
Screw Closure Size | 28-415 mm |
Labware Screw Closure Size | 28-415 mm |
Diameter | 73 mm |
Mouth Size | Narrow |
Body Diameter - Metric | 73 mm |
Overall Height - Metric | 170 mm |
Minimum Screw Closure Size | 28 mm |
Neck Inside Diameter - Metric | 21 mm |
Description
Bottle, Body Color Natural, Body Material Polypropylene, Body Diameter - Metric 73 mm, Bottle Type Sampling, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 170 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 28-415 mm, Closure Color Natural, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPX Ring Packing Adjusting Bronze (J027853)
- ALCONOX Detergent, 9X4 lb., PK9 (1104)
- GLOBE SCIENTIFIC Flask, Volumetric , Globe Glass, 5mL, Class A, To Contain (TC), ASTM E288, 6/Box (8200005)
- DIGI-SENSE Traceable Remote-Monitoring Thermocouple (86460-05)
- GLOBE SCIENTIFIC Container, 16 oz. (500mL), Hdpe, PK100 (271016)
- GLOBE SCIENTIFIC Bottle, Wide Mouth, Round, HDPE, 500mL (7010500)
- GLOBE SCIENTIFIC Container, 172 oz. (5000mL), Hdpe, PK10 (271172W)
- GLOBE SCIENTIFIC Container, 172 oz. (5160mL), Pe, PK40 (270172)
- GLOBE SCIENTIFIC Bottle, 62 mm H, Natural, 36 mm Dia, PK12 (7060030)
- GLOBE SCIENTIFIC Jerrican, Rectangular with Handle, HDPE, 5 Liter, White PP Screwcap, Molded Graduations (7190005)
- QORPAK Bottle, 16 oz, 63-400, PK12 (GLA-00866)
- Globe Scientific Bottles & Jars