Shop All Bottles & Jars
Globe Scientific
Bottle, Narrow Mouth, Round, PP, 250mL
Mfr # 7050250
Zoro # G2122786
product price: $30.55
/pk 12, $2.55/ea
$30.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable Yes
- Standards FDA, RoHS
- Pre-Cleaned None
- Labware Body Material Polypropylene
- Labware Screw Closure Size 24-415 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 7050250
- Zoro # G2122786
- Country of Origin India
- Category Bottles & Jars
Dimensions
Labware Screw Closure Size | 24-415 mm |
Screw Closure Size | 24-415 mm |
Diameter | 61 mm |
Body Diameter - Metric | 61 mm |
Minimum Screw Closure Size | 24 mm |
Overall Height - Metric | 133 mm |
Neck Inside Diameter - Metric | 18 mm |
Mouth Size | Narrow |
Description
Bottle, Body Color Natural, Body Material Polypropylene, Body Diameter - Metric 61 mm, Bottle Type Sampling, Capacity - Metric 250 mL, Capacity - English 8.45 fl oz, Overall Height - Metric 133 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 24-415 mm, Closure Color Natural, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 0.5X Reduction Lens for C-mount Cameras (RU050)
- AMSCOPE 720p Wi-Fi Microscope Digital Camera + Software (WF100)
- RPI Cardboard Micro-Tube Storage Box Set w/ Partition, 81 Tube (181032)
- NALGENE Nalgene Vented Unitary Wash Bottles, Acetone, Red, 1L (2436-1001)
- GLOBE SCIENTIFIC Bottle, Media, Globe Glass, 5000mL, GL45 Screw Cap, Dual Graduations, 1/Box (8105000)
- GLOBE SCIENTIFIC Plug Cap, Clear, Polyethylene, PK1000 (118139C)
- GLOBE SCIENTIFIC Pre-Filled NBF Container, 20mL, PK96 (6518FL)
- GLOBE SCIENTIFIC Bottle, Amber Narrow Mouth, Round, HDPE, 500mL (7060500AM)
- GLOBE SCIENTIFIC Snap Cap, Clear, Polyethylene, PK1000 (118120)
- GLOBE SCIENTIFIC Wash Bottle, Methanol, 500mL (WGW538VTML-GHS-1)
- DYNALON Replacement Cap, PK12 (509-0028)
- Globe Scientific Labware