Shop All Bottles & Jars
Globe Scientific
Bottle, Media, Globe Glass, 100mL, GL45 Screw Cap, Dual Graduations, 10/Box
Mfr # 8100100
Zoro # G203752819
Free Shipping & Returns
$79.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Globe Scientific
- MFR # 8100100
- Zoro # G203752819
- UPC # 840095641418
- Country of Origin India
- Category Bottles & Jars
Description
Globe Glass media bottles are designed with a wide mouth for ease of filling, dispensing and pipetting. A drip free pour ring and autoclavable polyethylene (PE) screw cap enable sterilizations of media and reagents. Globe Glass media bottles are available in sizes 50mL to 10000mL.
ASTM E438, Type I, Class A, Borosilicate 3.3 Glass
GL32 polyethylene (PE) screw cap on size 50mL
GL45 polyethylene (PE) screw caps on sizes 100mL to 10,000mL
Pouring ring for drip free liquid transfer
High resistance to chemicals
Dual scale metric graduations
Durable white enamel printing
Large white marking area
ASTM E438, Type I, Class A, Borosilicate 3.3 Glass
GL32 polyethylene (PE) screw cap on size 50mL
GL45 polyethylene (PE) screw caps on sizes 100mL to 10,000mL
Pouring ring for drip free liquid transfer
High resistance to chemicals
Dual scale metric graduations
Durable white enamel printing
Large white marking area
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Telescopic Dipper, Polypropylene, 7-24 Ft (5324)
- LW SCIENTIFIC Hematocrit Reader Card, 19cm L (ZCP-EZRD-HEM7)
- TRICORBRAUN 8 Oz Glass Jar, Round, Flint, 70-400 Straight Sided Cream (052093)
- HEATHROW SCIENTIFIC Pipette, 1 to 100 mL Volume (120479)
- GLOBE SCIENTIFIC Bottle, 170 mm H, Natural, 73 mm Dia, PK12 (7000500)
- GLOBE SCIENTIFIC Flange Cap, Clear, Polyethylene, PK1000 (118127C)
- GLOBE SCIENTIFIC Container, 16 oz. (500mL), Hdpe, PK100 (271016)
- GLOBE SCIENTIFIC Bottle, 245 mm H, Natural, 118 mm Dia (7022000)
- GLOBE SCIENTIFIC Bot Top Dspnsr, 5 mL, Min 0.5 mL-Max 5 mL (GBTD-R-05)
- GLOBE SCIENTIFIC Bottle, 62 mm H, Natural, 36 mm Dia, PK12 (7060030)
- DYNALON Bottle Wide Mouth Grad 1000 mL, PK5 (202445-1000)
- Globe Scientific Bottles & Jars