Shop All Bottles & Jars
Globe Scientific
Bottle, Amber Wide Mouth, Round, HDPE, 1000mL
Mfr # 7011000AM
Zoro # G2122454
product price: $53.49
/pk 6, $8.92/ea
$53.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- Standards FDA, RoHS
- Screw Closure Size 63-415 mm
- Bottle/Jar Shape Round
- Pre-Cleaned None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 7011000AM
- Zoro # G2122454
- Country of Origin India
- Category Bottles & Jars
Dimensions
Screw Closure Size | 63-415 mm |
Diameter | 91 mm |
Labware Screw Closure Size | 63-415 mm |
Minimum Screw Closure Size | 63 mm |
Body Diameter - Metric | 91 mm |
Overall Height - Metric | 199 mm |
Mouth Size | Wide |
Neck Inside Diameter - Metric | 53 mm |
Description
Bottle, Body Color Amber, Body Material HDPE, Body Diameter - Metric 91 mm, Bottle Type Sampling, Capacity - Metric 1 L, Capacity - English 33.81 fl oz, Overall Height - Metric 199 mm, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 63-415 mm, Closure Color Amber, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI, Closure Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Desiccator, Clear, 16-3/10 In L (F42071-0000)
- BLUE RIDGE ERGONOMICS Polyurethane Stool, 300 lb Cap., Blue (IPHBSO-RG-CF-RG-BLU)
- RPI Sodium Thiosulfate, 250 G (S23060-250.0)
- INSTOCK Pegboard, Wall Mounting, 60 Number of Pegs (GRV3630)
- GLOBE SCIENTIFIC Sample Cup, 2.0mL, Ps, PK1000 (110621)
- GLOBE SCIENTIFIC Bottle, 216 mm H, Natural, 92 mm Dia, PK6 (7061000)
- GLOBE SCIENTIFIC Flange Cap, Clear, Polyethylene, PK1000 (116152C)
- GLOBE SCIENTIFIC Bottle, Amber Wide Mouth, Round, HDPE, 125mL (7010125AM)
- GLOBE SCIENTIFIC Bottle, 245 mm H, Natural, 118 mm Dia (7022000)
- GLOBE SCIENTIFIC Pre-Filled NBF Container, 20mL, PK96 (6518FL)
- WHEATON Bottle, Wide-Mouth, Clr, 250 mL, PK24 (W216930)
- Globe Scientific Bottles & Jars