Shop All Bottles & Jars
Globe Scientific
Bottle, Amber Narrow Mouth, Round, HDPE, 500mL
Mfr # 7060500AM
Zoro # G2122357
product price: $49.25
/pk 12, $4.10/ea
$49.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- Standards FDA, RoHS
- Screw Closure Size 28-415 mm
- Shape Boston Round
- Labware Screw Closure Size 28-415 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 7060500AM
- Zoro # G2122357
- Country of Origin India
- Category Bottles & Jars
Dimensions
Screw Closure Size | 28-415 mm |
Labware Screw Closure Size | 28-415 mm |
Diameter | 73 mm |
Mouth Size | Narrow |
Body Diameter - Metric | 73 mm |
Neck Inside Diameter - Metric | 21 mm |
Overall Height - Metric | 170 mm |
Minimum Screw Closure Size | 28 mm |
Description
Bottle, Body Color Amber, Body Material HDPE, Body Diameter - Metric 73 mm, Bottle Type Sampling, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 170 mm, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 28-415 mm, Closure Color Amber, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI, Closure Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEE GEE Refractometer Contact Solution (45000-OS001)
- RPI Penicillin/Streptomycin/Glutamine, 50mL (P93570-50.0)
- SENSOREX Grphte Cndctvty Sensr (CS150-K=1.0)
- RPI Glycerol, ACS, 1 L (G22025-1.0)
- GLOBE SCIENTIFIC Flange Cap, Black, Polyethylene, PK1000 (118240K)
- GLOBE SCIENTIFIC Bottle, Media, Globe Glass, 100mL, GL45 Screw Cap, Dual Graduations, 10/Box (8100100)
- GLOBE SCIENTIFIC Pre-Filled NBF Container, 60mL, PK96 (6522FL)
- GLOBE SCIENTIFIC Centrifuge Bottle, 500mL, Attached, PK4 (6332)
- GLOBE SCIENTIFIC Bottle, 62 mm H, Natural, 36 mm Dia, PK12 (7070030)
- GLOBE SCIENTIFIC Bottle, Media, Globe Glass, 500mL, GL45 Screw Cap, Dual Graduations, 10/Box (8100500)
- KIMBLE CHASE Boston Bottle, 250mL, PK12 (5120824V-26)
- Globe Scientific Bottles & Jars