Shop All Bottles & Jars
Globe Scientific
Bottle, 85 mm H, Amber, 41 mm Dia, PK12
Mfr # 7060060AM
Zoro # G2122314
product price: $20.15
/pk 12, $1.68/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- Standards FDA, RoHS
- Labware Nominal Capacity - English 2 oz
- Labware Clarity Colored
- Bottle/Jar Type Sampling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 7060060AM
- Zoro # G2122314
- Country of Origin India
- Category Bottles & Jars
Dimensions
Screw Closure Size | 20-415 mm |
Labware Screw Closure Size | 20-415 mm |
Diameter | 41 mm |
Neck Inside Diameter - Metric | 14 mm |
Minimum Screw Closure Size | 20 mm |
Body Diameter - Metric | 41 mm |
Mouth Size | Narrow |
Overall Height - Metric | 85 mm |
Description
Bottle, Body Color Amber, Body Material HDPE, Body Diameter - Metric 41 mm, Bottle Type Sampling, Capacity - Metric 60 mL, Capacity - English 2.02 fl oz, Overall Height - Metric 85 mm, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 20-415 mm, Closure Color Amber, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI, Closure Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE Eyepiece Eye-guards for SE300 SE400 Series Stereo Microscope (EG-SE)
- EMD PH Test Strip, 4.0 to 7.0 pH, PK100 (EMD 1.09542.0001)
- STERLITECH PTFE Unlaminated Membrane Filters, 5.0 micron, 47mm, PK50 (PTU504750)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK3 (13.5-1H)
- GLOBE SCIENTIFIC Bottle, Wide Mouth, Round, LDPE, 250mL (7020250)
- GLOBE SCIENTIFIC Wash Bottle, 500mL, PK10 (601638)
- GLOBE SCIENTIFIC Wash Bottle, Acetone, 500mL (WGW537VTML-GHS-1)
- GLOBE SCIENTIFIC Bottle, 62 mm H, Natural, 36 mm Dia, PK12 (7060030)
- GLOBE SCIENTIFIC Bottle, Amber Wide Mouth, Round, HDPE, 1000mL (7011000AM)
- GLOBE SCIENTIFIC Culture Tube Cap, 18mm Tubes, Green, PK1000 (118154G)
- QORPAK Lab Paint Can w/Lid, 1 Gal, Tinplate, PK6 (MET-03099)
- Globe Scientific Labware