Shop All Bottles & Jars
Globe Scientific
Bottle, 415 mm H, Amber, 195 mm Dia
Mfr # 7058000AM
Zoro # G4285207
product price: $50.79
/ea
$50.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable Yes
- Diameter 195 mm
- Special Features 4 Liter and 8 Liter Bottles Have an Integrated Shoulder Loop for Attaching and ID Tag, Amber Polypropylene Bottles Reduce UV Light Transmission to Protect Light Sensitive Contents, During Storage and Transport, Amber Bottles Comply with US Pharmacopeia Requirements for Maximum Light Transmission, Chemical Resistant, Resistant to Most Corrosives
- Shape Round
- Bottle/Jar Type Sampling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 7058000AM
- Zoro # G4285207
- Country of Origin India
- Category Bottles & Jars
Dimensions
Diameter | 195 mm |
Screw Closure Size | 53-415 mm |
Labware Screw Closure Size | 53-415 mm |
Minimum Screw Closure Size | 53 mm |
Body Diameter - Metric | 195 mm |
Overall Height - Metric | 415 mm |
Mouth Size | Narrow |
Neck Inside Diameter - Metric | 39 mm |
Description
Bottle, Body Color Amber, Body Material Polypropylene, Body Diameter - Metric 195 mm, Bottle Type Sampling, Capacity - Metric 8 L, Capacity - English 2.11 gal, Overall Height - Metric 415 mm, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 53-415 mm, Closure Color Amber, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- MEMMERT Constant Climate Chamber, 256 L, 0 to 70 (HPP260eco)
- QORPAK Bottle, 32 oz, 33-400, PK12 (GLC-01237)
- UNITED SCIENTIFIC Electric Bell Model (ELBM01)
- GLOBE SCIENTIFIC Pre-Filled NBF Container 120mL, PK96 (6527FL)
- GLOBE SCIENTIFIC Cap, Gray, Polyethylene, PK1000 (118115A)
- GLOBE SCIENTIFIC Centrifuge Bottle, 250mL, Attached, PK4 (6330)
- GLOBE SCIENTIFIC Plug Cap, Clear, Polyethylene, PK1000 (118139C)
- GLOBE SCIENTIFIC Bottle, 180 mm H, Clear, PK10 (8121000)
- GLOBE SCIENTIFIC Snap Cap, Clear, Pe, PK1000 (113140C)
- HEATHROW SCIENTIFIC Snap-Together Conical Tube Rack, Orange (HS24306)
- Globe Scientific Bottles & Jars