Shop All Bottles & Jars
Globe Scientific
Bottle, 245 mm H, Natural, 118 mm Dia
Mfr # 7022000
Zoro # G4284744
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- Standards FDA, RoHS
- Labware Closure Type Screw On
- Labware Closure Liner Material Unlined
- Glassware Class Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 7022000
- Zoro # G4284744
- Country of Origin India
- Category Bottles & Jars
Dimensions
Diameter | 118 mm |
Screw Closure Size | 38-430 mm |
Labware Screw Closure Size | 38-430 mm |
Neck Inside Diameter - Metric | 90 mm |
Mouth Size | Wide |
Body Diameter - Metric | 118 mm |
Minimum Screw Closure Size | 100 mm |
Overall Height - Metric | 245 mm |
Description
Bottle, Body Color Natural, Body Material LDPE, Body Diameter - Metric 118 mm, Bottle Type Sampling, Capacity - Metric 2 L, Capacity - English 67.6 fl oz, Overall Height - Metric 245 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 38-430 mm, Closure Color Natural, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Wesco Drum Bonding Wire 272033 3' Wire with 2 Alligator Clips (272033)
- SP SCIENCEWARE Sterilizing Tray, 19 in. (H16262-0000)
- QORPAK Bottle, 32 oz, PK12 (GLA-00819)
- CORNING PYREX Filtering Flask, Heavy Walls, Grad (5320-500)
- GLOBE SCIENTIFIC Wash Bottle, Acetone, 500mL (WGW537VTML-GHS-1)
- GLOBE SCIENTIFIC Bottle, Media, Globe Glass, 50mL, GL32 Screw Cap, Dual Graduations, 10/Box (8100050)
- GLOBE SCIENTIFIC Cap, Gray, Polyethylene, PK1000 (118115A)
- GLOBE SCIENTIFIC Bottle, 415 mm H, Amber, 195 mm Dia (7058000AM)
- GLOBE SCIENTIFIC Bottle, Wide Mouth with Handle, Square, PP, 4L (7164000)
- GLOBE SCIENTIFIC Container, 8 oz. (250mL), Hdpe, PK100 (271008W)
- KIMBLE CHASE Straight-Sided Tall Glass Jar, PK24 (5510448C-81)
- Globe Scientific Labware