Shop All Bottles & Jars
Globe Scientific
Bottle, 216 mm H, Natural, 92 mm Dia, PK6
Mfr # 7061000
Zoro # G2122427
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- Standards FDA, RoHS
- Diameter 92 mm
- Labware Closure Liner Design Molded-In Seal Ring
- Screw Closure Size 38-430 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Globe Scientific
- MFR # 7061000
- Zoro # G2122427
- Country of Origin India
- Category Bottles & Jars
Dimensions
Diameter | 92 mm |
Screw Closure Size | 38-430 mm |
Labware Screw Closure Size | 38-430 mm |
Body Diameter - Metric | 92 mm |
Mouth Size | Narrow |
Minimum Screw Closure Size | 38 mm |
Neck Inside Diameter - Metric | 28 mm |
Overall Height - Metric | 216 mm |
Description
Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 92 mm, Bottle Type Sampling, Capacity - Metric 1 L, Capacity - English 33.81 fl oz, Overall Height - Metric 216 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 38-430 mm, Closure Color Natural, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, 8 oz, 24-400, PK24 (GLA-00895)
- CYTIVA WHATMAN Quantitative Fltr Paper, 42 Ashless, PK100 (1442-150)
- HEATHROW SCIENTIFIC Microcentrifuge Tube 1.5 mL, PK500 (HS4323)
- BENCHMARK SCIENTIFIC Block 24x0.5mL Centrifuge Tubes (BSW05)
- GLOBE SCIENTIFIC Container, 86 oz. (2500mL), Hdpe, PK25 (271086W)
- GLOBE SCIENTIFIC Bottle, Media, Globe Glass, 50mL, GL32 Screw Cap, Dual Graduations, 10/Box (8100050)
- GLOBE SCIENTIFIC Bottle, Narrow Mouth, Round, PP, 250mL (7050250)
- GLOBE SCIENTIFIC Bottle, 199 mm H, Natural, 119 mm Dia (7012000)
- GLOBE SCIENTIFIC Centrifuge Bottle, 500mL, Attached, PK4 (6332)
- GLOBE SCIENTIFIC Bot Top Dspnsr, 60 mL, Min 5 mL-Max 60 mL (GBTD-R-60)
- NALGENE Jug, 4 L, H, Natural (2220-0010)
- Globe Scientific Labware