Shop All Bottles & Jars
Globe Scientific
Bottle, 199 mm H, Natural, 119 mm Dia
Mfr # 7012000
Zoro # G0816918
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- Standards FDA, RoHS
- Includes Closure Yes
- Labware Nominal Capacity - English 67.6 oz
- Special Features Resistant to Most Corrosives, Safe for Freezer Storage Down to -100 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Globe Scientific
- MFR # 7012000
- Zoro # G0816918
- Country of Origin India
- Category Bottles & Jars
Dimensions
Labware Screw Closure Size | 100-415 mm |
Screw Closure Size | 100-415 mm |
Diameter | 119 mm |
Overall Height - Metric | 199 mm |
Neck Inside Diameter - Metric | 90 mm |
Mouth Size | Wide |
Minimum Screw Closure Size | 100 mm |
Body Diameter - Metric | 119 mm |
Description
Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 119 mm, Bottle Type Sampling, Capacity - Metric 2 L, Capacity - English 67.6 fl oz, Overall Height - Metric 199 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 100-415 mm, Closure Color Natural, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Calibration Standard, 12880microS, 1Pt, Pk2 (EC-12880-P)
- OAKTON EC Standards 84/1413/12880/111800 60mL (35661-09)
- GLOBE SCIENTIFIC Bottle, 252 mm H, Natural, 118 mm Dia (7052000)
- CHEMTRONICS Swab, 4 1/2 in L, 5/32 in Dia, PK50 (CX50)
- GLOBE SCIENTIFIC Bottle, Amber Wide Mouth, Round, HDPE, 1000mL (7011000AM)
- GLOBE SCIENTIFIC Pre-Filled NBF Container 120mL, PK96 (6527FL)
- GLOBE SCIENTIFIC Bottle, Media, Globe Glass, 500mL, GL45 Screw Cap, Dual Graduations, 10/Box (8100500)
- GLOBE SCIENTIFIC Plug Cap, Multi-Fit, White, PK1000 (5529W)
- GLOBE SCIENTIFIC Bottle, Wide Mouth, Round, PP, 125mL (7000125)
- GLOBE SCIENTIFIC Bot Top Dspnsr, 5 mL, Min 0.5 mL-Max 5 mL (GBTD-R-05)
- QORPAK Bottle Grad Beaker Round 120 ml, PK24 (GLC-01504)
- Globe Scientific Bottles & Jars