Shop All Bottles & Jars
Globe Scientific
Bottle, 180 mm H, Clear, PK10
Mfr # 8121000
Zoro # G810081005
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable Yes
- Standards ISO 9001
- Closure Material Polypropylene
- Pre-Cleaned None
- Glassware Class A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Globe Scientific
- MFR # 8121000
- Zoro # G810081005
- UPC # 00840095684361
- Country of Origin India
- Category Bottles & Jars
Dimensions
Screw Closure Size | GL80 |
Mouth Size | Wide |
Body Diameter - Metric | 68 mm |
Overall Width - Metric | 105 mm |
Overall Depth - Metric | 105 mm |
Overall Height - Metric | 180 mm |
Description
Bottle, Body Color Clear, Body Material Borosilicate Glass, Body Diameter - Metric 68 mm, Bottle Type Media, Capacity - Metric 1 L, Capacity - English 33.81 fl oz, Overall Height - Metric 180 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size GL80, Closure Color Clear, Mouth Size Wide, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Sterile, Pre-Cleaned None, Graduation Increments - Metric 50 mL, USP Specification Type I
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Pan Holder for MB Series Moisture Analyz (80252476)
- SPER SCIENTIFIC Ultrasonic Cleaner Replacement Basket (100004B)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J883)
- MICROLIT Scitus Bottle Top Dispenser, 5ml (SCI-5)
- GLOBE SCIENTIFIC Bottle, 415 mm H, Amber, 195 mm Dia (7058000AM)
- GLOBE SCIENTIFIC Wash Bottle, Methanol, 500mL (WGW538VTML-GHS-1)
- GLOBE SCIENTIFIC Bottle, 252 mm H, Natural, 118 mm Dia (7052000)
- GLOBE SCIENTIFIC Bottle, Narrow Mouth, Round, HDPE, 250mL (7060250)
- GLOBE SCIENTIFIC Bot Top Dspnsr, 100 mL, Min 10mL-Max 100mL (GBTD-R-100)
- GLOBE SCIENTIFIC Bottle, Wide Mouth with Handle, Square, PP, 4L (7164000)
- DYNALON Translucent, Wash Bottle, 5 Pack (3UUP3)
- Globe Scientific Bottles & Jars