Shop All Bottles & Jars
Globe Scientific
Bottle, 178 mm H, Natural, PK6
Mfr # 7101000
Zoro # G2122558
product price: $63.99
/pk 6, $10.67/ea
$63.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Autoclavable No
- Standards FDA, RoHS
- Mouth Wide
- Labware Body Color Natural
- Labware Closure Type Screw On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 7101000
- Zoro # G2122558
- Country of Origin India
- Category Bottles & Jars
Dimensions
Screw Closure Size | 53-415 mm |
Labware Screw Closure Size | 53-415 mm |
Neck Inside Diameter - Metric | 44 mm |
Overall Height - Metric | 178 mm |
Mouth Size | Wide |
Minimum Screw Closure Size | 53 mm |
Overall Depth - Metric | 67 mm |
Overall Width - Metric | 127 mm |
Description
Bottle, Body Color Natural, Body Material HDPE, Bottle Type Sampling, Capacity - Metric 1 L, Capacity - English 33.81 fl oz, Overall Height - Metric 178 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 53-415 mm, Closure Color Natural, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI, Closure Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABCONCO FiberglaSS Blower, 12" Inlet. 1/4 Hp (7181000)
- POLTEX Lab Bench Vertical Organizer, PETG (4VTORG-BRK)
- WHEATON Crimper, Hand Operated, 20mm (224323)
- SUMMIT APPLIANCE DIV. Accucold Laboratory Chest Freezer with Digital Thermostat, 15.5 Cu.Ft., -45°C Capable (EL51LT)
- GLOBE SCIENTIFIC Bottle, 302 mm H, Natural, 163 mm Dia (7174000)
- GLOBE SCIENTIFIC Pre-Filled NBF Container, 90mL, PK96 (6525FL)
- GLOBE SCIENTIFIC Bottle, 245 mm H, Natural, 118 mm Dia (7022000)
- GLOBE SCIENTIFIC Bottle, Media, Globe Glass, 500mL, GL45 Screw Cap, Dual Graduations, 10/Box (8100500)
- GLOBE SCIENTIFIC Bottle, 199 mm H, Natural, 119 mm Dia (7012000)
- GLOBE SCIENTIFIC Wash bottle, 500mL, screw cap, 10PK (601634)
- SP SCIENCEWARE Wash Bottle, Std Spout, 32 oz, Acetone, PK6 (F11646-2232)
- Globe Scientific Labware