Shop All Bottles & Jars
Globe Scientific
Bottle, 133 mm H, Amber, 61 mm Dia, PK12
Mfr # 7060250AM
Zoro # G2122323
$36.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- Standards FDA, RoHS
- Labware Capacity - Metric 250 mL
- Pre-Cleaned None
- Labware Nominal Capacity - Metric 250 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Globe Scientific
- MFR # 7060250AM
- Zoro # G2122323
- Country of Origin India
- Category Bottles & Jars
Dimensions
Labware Screw Closure Size | 24-415 mm |
Diameter | 61 mm |
Screw Closure Size | 24-415 mm |
Neck Inside Diameter - Metric | 18 mm |
Minimum Screw Closure Size | 24 mm |
Overall Height - Metric | 133 mm |
Mouth Size | Narrow |
Body Diameter - Metric | 61 mm |
Description
Bottle, Body Color Amber, Body Material HDPE, Body Diameter - Metric 61 mm, Bottle Type Sampling, Capacity - Metric 250 mL, Capacity - English 8.45 fl oz, Overall Height - Metric 133 mm, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 24-415 mm, Closure Color Amber, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI, Closure Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Diffraction Grating, 600 Lines Per Mm (DFG600)
- WHEATON Plastic Bottle, 15mL, PK72 (209044)
- GENERAL LABORATORY PRODUCTS EE Broth Mossel, 100mL, PK12 (8WM-5000-100)
- CAFRAMO Chuck Guard (CG-1)
- GLOBE SCIENTIFIC Bottle, Wide Mouth, Round, LDPE, 250mL (7020250)
- GLOBE SCIENTIFIC Bottle, Narrow Mouth, Round, HDPE, 250mL (7060250)
- GLOBE SCIENTIFIC Wash Bottle, Ethanol, 500mL (WGW541VTML-GHS-1)
- GLOBE SCIENTIFIC Fecal Container, 30mL, Pp, PK500 (109120L)
- GLOBE SCIENTIFIC Flange Cap, Green, Polyethylene, PK1000 (118127G)
- GLOBE SCIENTIFIC Bottle, 302 mm H, Natural, 163 mm Dia (7174000)
- MENDA Bottle, One-Touch Pump, 6 oz, Orange (35271)
- Globe Scientific Bottles & Jars