Shop All Bottles & Jars
Globe Scientific
Bot Top Dspnsr, 60 mL, Min 5 mL-Max 60 mL
Mfr # GBTD-R-60
Zoro # G402016156
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume 5 to 60 mL
- For Use With Bottles
- Graduations 1 mL
- Autoclavable Yes
- Accuracy +/-0.5%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # GBTD-R-60
- Zoro # G402016156
- UPC # 00840095652049
- Country of Origin India
- Category Bottles & Jars
Dimensions
Overall Height - Metric | 300 mm |
Details
Item | Bottle Top Dispenser |
Volume | 5 to 60 mL |
For Use With | Bottles |
Graduations | 1 mL |
Autoclavable | Yes |
Accuracy | +/-0.5% |
Product Type | Bottle Top Dispenser |
Minimum Graduation - Metric | 5 mL |
For Solution Types | Reagents |
Capacity - Metric | 60 mL |
Graduation Increments - Metric | 1 mL |
Maximum Graduation - Metric | 60 mL |
Graduated | Yes |
Description
Bottle Top Dispenser, Capacity - Metric 60 mL, Graduation Increments - Metric 1 mL, Minimum Graduation - Metric 5 mL, Maximum Graduation - Metric 60 mL, Product Type Bottle Top Dispenser, For Use With Bottles, Autoclavable Yes, For Solution Types Reagents, Accuracy +/-0.5 Percent, Graduated Yes, Includes Not Applicable, Overall Height - Metric 300 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle Cleaned, 8 oz, 24-400, PK24 (GLC-01154)
- AMSCOPE 60X Plan Achromatic Compound Microscope Objective Lens (PA60X-V300)
- LABCONCO Replacement HEPA Filter for 2 ft. Enclos (3707900)
- LOVIBOND Thymol Blue Tablets/ Photometer (515710)
- GLOBE SCIENTIFIC Bot Top Dspnsr, 5 mL, Min 0.5 mL-Max 5 mL (GBTD-R-05)
- GLOBE SCIENTIFIC Flange Cap, Blue, Polyethylene, PK1000 (118127B)
- GLOBE SCIENTIFIC Bot Top Dspnsr, 10 mL, Min 1 mL-Max 10 mL (GBTD-R-10)
- GLOBE SCIENTIFIC Pre-Filled NBF Container, 60mL, PK96 (6522FL)
- GLOBE SCIENTIFIC Flange Cap, White, Polyethylene, PK1000 (116152W)
- GLOBE SCIENTIFIC Flange Cap, Clear, Polyethylene, PK1000 (116152C)
- DYNALON Clear 500mL Wash Bottle, 4 Pack (224115)
- Globe Scientific Labware