Shop All Bottles & Jars
Globe Scientific
Bot Top Dspnsr, 5 mL, Min 0.5 mL-Max 5 mL
Mfr # GBTD-R-05
Zoro # G502016285
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Bottles
- Volume 0.5 to 5 mL
- Graduations 0.1 mL
- Autoclavable Yes
- Accuracy +/-0.5%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # GBTD-R-05
- Zoro # G502016285
- UPC # 00840095651974
- Country of Origin India
- Category Bottles & Jars
Dimensions
Overall Height - Metric | 300 mm |
Details
Item | Bottle Top Dispenser |
For Use With | Bottles |
Volume | 0.5 to 5 mL |
Graduations | 0.1 mL |
Autoclavable | Yes |
Accuracy | +/-0.5% |
Product Type | Bottle Top Dispenser |
Capacity - Metric | 5 mL |
Graduation Increments - Metric | 0.1 mL |
Maximum Graduation - Metric | 5 mL |
Graduated | Yes |
For Solution Types | Reagents |
Minimum Graduation - Metric | 0.5 mL |
Description
Bottle Top Dispenser, Capacity - Metric 5 mL, Graduation Increments - Metric 0.1 mL, Minimum Graduation - Metric 0.5 mL, Maximum Graduation - Metric 5 mL, Product Type Bottle Top Dispenser, For Use With Bottles, Autoclavable Yes, For Solution Types Reagents, Accuracy +/-0.5 Percent, Graduated Yes, Includes Not Applicable, Overall Height - Metric 300 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3B SCIENTIFIC Apparat. f. Invest. of Capillary Effects (1003510)
- ELMA ULTRASONICS Ultrasonic Cleaner, 18.7"H, 4.3" W, 2.5 gal (110 6999)
- TRICORBRAUN 16 oz Clear Glass Round Economy Jar- 70-450 Neck Finish (012830)
- KIMBLE CHASE Amber Dropping Bottle, w/Plastic Dr, PK12 (15040P-60)
- GLOBE SCIENTIFIC Bottle, 302 mm H, Natural, 163 mm Dia (7174000)
- GLOBE SCIENTIFIC Bottle, 245 mm H, Natural, 118 mm Dia (7022000)
- GLOBE SCIENTIFIC Flange Cap, Clear, Polyethylene, PK1000 (118240C)
- GLOBE SCIENTIFIC Pre-Filled NBF Container, 90mL, PK96 (6525FL)
- GLOBE SCIENTIFIC Specimen Container, 5 oz., 300 Pack (5917)
- GLOBE SCIENTIFIC Bottle, 85 mm H, Amber, 41 mm Dia, PK12 (7060060AM)
- NALGENE Thermo Scientific Nalgene 125mL Ptfe Fe (2100-0004)
- Globe Scientific Bottles & Jars