Shop All Bottles & Jars
Globe Scientific
Bot Top Dspnsr, 100 mL, Min 10mL-Max 100mL
Mfr # GBTD-R-100
Zoro # G702016191
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume 10 to 100 mL
- For Use With Bottles
- Graduations 2 mL
- Autoclavable Yes
- Accuracy +/-0.5%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # GBTD-R-100
- Zoro # G702016191
- UPC # 00840095651998
- Country of Origin India
- Category Bottles & Jars
Dimensions
Overall Height - Metric | 300 mm |
Details
Item | Bottle Top Dispenser |
Volume | 10 to 100 mL |
For Use With | Bottles |
Graduations | 2 mL |
Autoclavable | Yes |
Accuracy | +/-0.5% |
Product Type | Bottle Top Dispenser |
Graduated | Yes |
Capacity - Metric | 100 mL |
Minimum Graduation - Metric | 10 mL |
Maximum Graduation - Metric | 100 mL |
Graduation Increments - Metric | 2 mL |
For Solution Types | Reagents |
Description
Bottle Top Dispenser, Capacity - Metric 100 mL, Graduation Increments - Metric 2 mL, Minimum Graduation - Metric 10 mL, Maximum Graduation - Metric 100 mL, Product Type Bottle Top Dispenser, For Use With Bottles, Autoclavable Yes, For Solution Types Reagents, Accuracy +/-0.5 Percent, Graduated Yes, Includes Not Applicable, Overall Height - Metric 300 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRION pH Paper Standard Kit Refill, pH 0-6, PK5 (3VDT7)
- SP SCIENCEWARE SPINPLUS, STIRRING BAR, PTFE, 1-1/2 (F37144-0112)
- GLOBE SCIENTIFIC Transfer Pipette, 7mL, 140mm L, PK100 (138002-100)
- ADVANTECH MANUFACTURING Sieve, #70, S/S, 8 In, Full Ht (70SS8F)
- GLOBE SCIENTIFIC Container, 64 oz. (2000mL), Hdpe, PK50 (271064)
- GLOBE SCIENTIFIC Airtight Container, 120mL, 300 Pack (6528)
- GLOBE SCIENTIFIC Bottle, Media, Globe Glass, 5000mL, GL45 Screw Cap, Dual Graduations, 1/Box (8105000)
- GLOBE SCIENTIFIC Jerrican, Rectangular with Handle, HDPE, 5 Liter, White PP Screwcap, Molded Graduations (7190005)
- GLOBE SCIENTIFIC Bottle, Wide Mouth, Round, LDPE, 125mL (7020125)
- GLOBE SCIENTIFIC Bottle, 500mL, Wide Mouth, PK25 (601627)
- QORPAK Bottle, 32 oz, 28-400, PK12 (PLC-03448)
- Globe Scientific Bottles & Jars