Shop All Bottles & Jars
Globe Scientific
Bot Top Dspnsr, 10 mL, Min 1 mL-Max 10 mL
Mfr # GBTD-R-10
Zoro # G502016216
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Bottles
- Volume 1 to 10 mL
- Graduations 0.2 mL
- Autoclavable Yes
- Accuracy +/-0.5%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # GBTD-R-10
- Zoro # G502016216
- UPC # 00840095651981
- Country of Origin India
- Category Bottles & Jars
Dimensions
Overall Height - Metric | 300 mm |
Details
Item | Bottle Top Dispenser |
For Use With | Bottles |
Volume | 1 to 10 mL |
Graduations | 0.2 mL |
Autoclavable | Yes |
Accuracy | +/-0.5% |
Product Type | Bottle Top Dispenser |
For Solution Types | Reagents |
Minimum Graduation - Metric | 1 mL |
Maximum Graduation - Metric | 10 mL |
Graduation Increments - Metric | 0.2 mL |
Capacity - Metric | 10 mL |
Graduated | Yes |
Description
Bottle Top Dispenser, Capacity - Metric 10 mL, Graduation Increments - Metric 0.2 mL, Minimum Graduation - Metric 1 mL, Maximum Graduation - Metric 10 mL, Product Type Bottle Top Dispenser, For Use With Bottles, Autoclavable Yes, For Solution Types Reagents, Accuracy +/-0.5 Percent, Graduated Yes, Includes Not Applicable, Overall Height - Metric 300 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE Objective Lenses for DM756 Digital Microscopes (AL050-DM756)
- BIOX 70UM CELL STRAINER, 100PK (BX15-1070)
- ZORO SELECT Watch Glass, 75mm Dia, PK12 (WGL075)
- AMSCOPE 12MP USB 3.0 High-speed CMOS C-Mount Microscope Camera with Reduction Lens and Calibration Slide (MU1203-BI)
- GLOBE SCIENTIFIC Jerrican, Rectangular with Handle, HDPE, 10 Liter, White PP Screwcap, Molded Graduations (7190010)
- GLOBE SCIENTIFIC Bottle, 62 mm H, Natural, 36 mm Dia, PK12 (7070030)
- GLOBE SCIENTIFIC Bottle, 180 mm H, Clear, PK10 (8121000)
- GLOBE SCIENTIFIC Bottle, Amber Wide Mouth, Round, HDPE, 125mL (7010125AM)
- GLOBE SCIENTIFIC Specimen Container, 5 oz., 300 Pack (5917)
- GLOBE SCIENTIFIC Snap Cap, Blue, Polyethylene, PK1000 (113148B)
- TRICORBRAUN 750 ml Clear Glass Round Handleware Moonshine Jug -21.5 mm Bar Top Neck Finish (067927)
- Globe Scientific Labware