Shop All Biohazard Bags
Globe Scientific
Bitran Bag, Saranex, 7 x 8", PK1000
Mfr # 4743
Zoro # G7075929
product price: $888.99
/pk 1000, $0.89/ea
Free Shipping & Returns
$888.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 4743
- Zoro # G7075929
- Country of Origin United States
- Category Biohazard Bags
Details
Item | Bitran Bag,Saranex,7 x 8",PK1000 |
Description
Bitran Bag,Saranex,7 x 8 In.,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN VIKAN Pink 24" Fixed Head Squeegee (77541)
- PRESTONE 32 Oz. Radiator Flush + Cleaner (AS105R)
- BRADY Sorbents, 26 gal (US), 15 in x 150 ft, Universal, Gray Camo, Polypropylene (BM15)
- RUBBERMAID COMMERCIAL Rubbermaid® 2005 Heavy Duty Dust Pan (FG200500CHAR)
- GLOBE SCIENTIFIC Specimen Bag, Ziplock, 6 x 9", PK1000 (4919)
- HEATHROW SCIENTIFIC Biohazard Bags, 2-3/8 gal, Red, PK200 (HS10321)
- HEATHROW SCIENTIFIC Biohazard Bag, 26 in L, 12 1/4 in W, PK200 (HS1002A)
- SP SCIENCEWARE Biohazard Bag Holder, 27-1/8 In. H (F13192-0003)
- SP SCIENCEWARE Autoclav. Biohazard Bag, 3gal, Clear, PK100 (F13160-0009)
- MEDEGEN MEDICAL PRODUCTS Biohazard Bag, 24x24", 1.25mL, Red, PK250 (45-50)
- BEL-ART Autoclavable Disposal Bags, 24x36, 1.5 mil Thick, Clear, 100/pk, 100PK (246125)
- Globe Scientific Biohazard Bags