Shop All Beakers & Pitchers
Globe Scientific
Beaker, Polypropylene, 800mL, PK100
Mfr # 3644
Zoro # G2382427
original price:
$107.82
39% off
new price: $65.59
/pk 100, $0.66/ea
$65.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beaker Type Low Form
- Labware Capacity - English 27 oz
- Color natural
- Labware Capacity - Metric 800 mL
- Labware Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 3644
- Zoro # G2382427
- Country of Origin China
- Category Beakers & Pitchers
Dimensions
Labware Outside Dia. - English | 3.6 in |
Labware Outside Dia. - Metric | 107 mm |
Height | 138mm |
Labware Height - Metric | 138 mm |
Labware Height - English | 4.7 in |
Outside Diameter - Metric | 107 mm |
Overall Height - Metric | 138 mm |
Description
Tri-Pour Beaker, Capacity - Metric 800 mL, Capacity - English 27.05 fl oz, Product Type Tri-Pour Beaker, Beaker Type Low Form, Outside Diameter - Metric 107 mm, Overall Height - Metric 138 mm, Body Material Polypropylene, Includes Graduations Yes, Glassware Class Not Rated, Body Color Clear, Graduation Increments - Metric 50 mL, Autoclavable Yes, Clarity Transparent, Basic Material Plastic, Special Features Shatter Resistant, Disposable/Reusable Reusable, Sterile/Non-Sterile Non-Sterile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSTOM BIOGENIC Cell Divider, Cardboard, 100 Capacity (181025)
- BENCHMARK SCIENTIFIC Shaker Rubber Mat Platform (BT302)
- BEL-ART Bel-Art GHS Labeled Safety-Vented Bleach Wash Bottle: 1000ml, 2/PK (F12432-0015)
- LAB SAFETY SUPPLY Petri Dish, 90x15mm, Polystyrene, PK500 (49X568)
- GLOBE SCIENTIFIC Beaker, Globe Glass, 30mL, Low Form Griffin Style, Dual Graduations, ASTM E960, 12/Box, 12PK (8010030)
- GLOBE SCIENTIFIC Pitcher With Handle, 3000mL (601159-1)
- GLOBE SCIENTIFIC Beaker, 5000mL, PP (600819-1)
- GLOBE SCIENTIFIC Beaker, 100mL, PMP (TPX) (601543-1)
- GLOBE SCIENTIFIC Beaker, Polypropylene, 1000mL, PK100 (3645)
- GLOBE SCIENTIFIC Beaker, 5000mL, PP (600812-1)
- TRI-POUR Beaker Cap for 3UEJ6, Paper, PK500 (PL5930-250)
- Globe Scientific Labware