Shop All Beakers & Pitchers
Globe Scientific
Beaker, Polypropylene, 250mL, PK100
Mfr # 3642
Zoro # G2382460
original price:
$59.15
5% off
new price: $56.15
/pk 100, $0.56/ea
$56.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beaker Type Low Form
- Labware Capacity - English 8.45 oz
- Color natural
- Labware Capacity - Metric 250 mL
- Labware Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 3642
- Zoro # G2382460
- Country of Origin China
- Category Beakers & Pitchers
Dimensions
Height | 88mm |
Labware Outside Dia. - English | 2.6 in |
Labware Height - English | 2.9 in |
Labware Height - Metric | 88 mm |
Labware Outside Dia. - Metric | 76 mm |
Outside Diameter - Metric | 76 mm |
Overall Height - Metric | 88 mm |
Description
Tri-Pour Beaker, Capacity - Metric 250 mL, Capacity - English 8.45 fl oz, Product Type Tri-Pour Beaker, Beaker Type Low Form, Outside Diameter - Metric 76 mm, Overall Height - Metric 88 mm, Body Material Polypropylene, Includes Graduations Yes, Glassware Class Not Rated, Body Color Clear, Graduation Increments - Metric 10 mL, Autoclavable Yes, Clarity Transparent, Basic Material Plastic, Special Features Shatter Resistant, Disposable/Reusable Reusable, Sterile/Non-Sterile Non-Sterile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE PAD NO- SPLASH 15" DIAM. (LI38750)
- UNITED SCIENTIFIC Digital Heating Mantle with Stirrer, 500 (UNDHMTLS-500)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 24 oz., 2 Pack (24J891)
- DRAEGER Alcohol Free Anti-Fog Solution - Gel 50 (R52560)
- GLOBE SCIENTIFIC Beaker, Globe Glass, 150mL, Low Form Griffin Style, Dual Graduations, ASTM E960, 12/Box, 12PK (8010150)
- GLOBE SCIENTIFIC Beaker, 500mL, Pp, PK12 (601806)
- GLOBE SCIENTIFIC Beaker, Globe Glass, 50mL, Low Form Griffin Style, Dual Graduations, ASTM E960, 12/Box, 12PK (8010050)
- GLOBE SCIENTIFIC Beaker, Polypropylene, 50mL, PK100 (3640)
- GLOBE SCIENTIFIC Beaker, Disposable, Polystyrene, 50mL, 500/Pack (3604)
- GLOBE SCIENTIFIC Beaker, 250mL, PMP (TPX) (601723-1)
- DYNALON Beaker W/Handle, Low-Form, 500mL (326495-0500)
- Globe Scientific Beakers & Pitchers