Shop All Beakers & Pitchers
Globe Scientific
Beaker, Polypropylene, 100mL, PK100
Mfr # 3641
Zoro # G2382445
original price:
$20.19
9% off
new price: $18.19
/pk 100, $0.18/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beaker Type Low Form
- Labware Capacity - English 3.38 oz
- Labware Capacity - Metric 100 mL
- Color natural
- Labware Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 3641
- Zoro # G2382445
- Country of Origin China
- Category Beakers & Pitchers
Dimensions
Labware Height - English | 2.4 in |
Labware Outside Dia. - Metric | 57 mm |
Labware Height - Metric | 71 mm |
Labware Outside Dia. - English | 1.9 in |
Height | 71mm |
Outside Diameter - Metric | 57 mm |
Overall Height - Metric | 71 mm |
Description
Tri-Pour Beaker, Capacity - Metric 100 mL, Capacity - English 3.38 fl oz, Product Type Tri-Pour Beaker, Beaker Type Low Form, Outside Diameter - Metric 57 mm, Overall Height - Metric 71 mm, Body Material Polypropylene, Includes Graduations Yes, Glassware Class Not Rated, Body Color Clear, Graduation Increments - Metric 10 mL, Autoclavable Yes, Clarity Transparent, Basic Material Plastic, Special Features Shatter Resistant, Disposable/Reusable Reusable, Sterile/Non-Sterile Non-Sterile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RESINTECH 25 Micron, 3 in O.D., pH Neutratlization Cartridge (AF-10-3232)
- DYNALON Beaker W/Handle, Tall-Form, 1000mL (326485-1000)
- CYTIVA WHATMAN Filter Paper, 25cm, 230 Grade, PK50 (5230-250)
- UNITED SCIENTIFIC Milliammeter, Dc, 0-100Ma (MMA005)
- GLOBE SCIENTIFIC Beaker, Polypropylene, 50mL, PK100 (3640)
- GLOBE SCIENTIFIC Beaker, 25mL, PMP (TPX) (601541-1)
- GLOBE SCIENTIFIC Beaker, 3000mL, PP (600818-1)
- GLOBE SCIENTIFIC Beaker, Globe Glass, 150mL, Low Form Griffin Style, Dual Graduations, ASTM E960, 12/Box, 12PK (8010150)
- GLOBE SCIENTIFIC Beaker, 250mL, PMP (TPX) (601723-1)
- GLOBE SCIENTIFIC Beaker, Globe Glass, 600mL, Low Form Griffin Style, Dual Graduations, ASTM E960, 6/Box, 6PK (8010600)
- CORNING PYREX 1000 mL Low Form Griffin Beaker, D (1000-1L)
- Globe Scientific Labware