Shop All Beakers & Pitchers
Globe Scientific
Beaker, 3000mL, PP
Mfr # 600811-1
Zoro # G7616324
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 600811-1
- Zoro # G7616324
- Country of Origin Italy
- Category Beakers & Pitchers
Description
Beaker, PP, Molded Graduations, 3000mL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTA-TEST Test Strip, Drinking Water, 5in L. (2933-G)
- PCE INSTRUMENTS Inspection Camera, Resolution: 1600 x 1200 pixels (PCE-MM 800)
- OASIS Amber Plastic Dropper Bottle, 1oz, 12 Per Box (1OZ)
- LAB SAFETY SUPPLY Sampling Bag, 18 Oz, PK500 (24J922)
- GLOBE SCIENTIFIC Beaker, 5000mL, PP (600812-1)
- GLOBE SCIENTIFIC Beaker, Polypropylene, 100mL, PK100 (3641)
- GLOBE SCIENTIFIC Beaker, Globe Glass, 400mL, Low Form Griffin Style, Dual Graduations, ASTM E960, 12/Box, 12PK (8010400)
- GLOBE SCIENTIFIC Beaker, 10mL, Disposable, Ps, PK1000 (3602)
- GLOBE SCIENTIFIC Beaker, 1000mL, PP (601826-1)
- GLOBE SCIENTIFIC Beaker, 250mL, PMP (TPX) (601545-1)
- ZORO SELECT Beaker, 2000mL, 100mL, Polypropyln, Wht, PK4 (P50806)
- Globe Scientific Labware