Shop All Drug Test Kits
Globe Scientific
Airtight Container, 90mL, 400 Pack
Mfr # 6524
Zoro # G2382530
product price: $146.99
/pk 400, $0.37/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Material Polyethylene
- Labware Depth - Metric 73.4 mm
- Labware Closure Color White Clear
- Labware Capacity - Metric 90 mL
- Capacity 90ml
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 6524
- Zoro # G2382530
- Country of Origin Mexico
- Category Drug Test Kits
Dimensions
Labware Depth - Metric | 73.4 mm |
Labware Width - Metric | 44 mm |
Labware Height - English | 3 in |
Depth | 73.4mm |
Labware Height - Metric | 76 mm |
Width | 44mm |
Height | 76mm |
Diameter | 48 mm |
Mouth Size | Wide |
Body Diameter - Metric | 48 mm |
Overall Width - Metric | 44 mm |
Overall Height - Metric | 76 mm |
Description
Airtight Jar, Capacity - Metric 90 mL, Capacity - English 3 fl oz, Closure Included Yes, Closure Liner Material Polyethylene, Body Diameter - Metric 48 mm, Body Material Polypropylene, Overall Height - Metric 76 mm, Pre-Cleaned None, Screw Closure Size Not Applicable, Autoclavable Yes, Closure Type Screw On, Closure Material Polyethylene, Closure Color White, Sterile/Non-Sterile Non-Sterile, Body Color White, Mouth Size Wide, Jar Type Sampling, Clarity Transparent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE Aluminum Case for 400 and 490 Series Microscopes (AC-B400)
- HENKE-JECT Disp Syringe, Luer Lock, 3 mL, PK100 (8300005762)
- WHEATON Vial Rack, Holds 50, PK5 (985800)
- BENCHMARK SCIENTIFIC Tube Rack for platform (H1000-MR-1550)
- GLOBE SCIENTIFIC TransferTop Urine Collection Cup w/Integrated Transfer Device, 4oz, Graduated to 100mL, 300PK (3856TP)
- GLOBE SCIENTIFIC Airtight Container, 120mL, 300 Pack (6527)
- GLOBE SCIENTIFIC Airtight Container, 60mL, 500 Pack (6522)
- GLOBE SCIENTIFIC Collection Cup, 6.5 oz., 500 Pack (5921)
- GLOBE SCIENTIFIC Urine collection system, 1000PK (112014)
- GLOBE SCIENTIFIC Collection Cup, 4 oz., 500 Pack (5915)
- GLOBE SCIENTIFIC Airtight Container, 20mL, 1000 Pack (6518)
- Globe Scientific Drug Test Kits