Shop All Drug Test Kits
Globe Scientific
Airtight Container, 90mL, 400 Pack
Mfr # 6220
Zoro # G2382506
original price:
$147.35
4% off
new price: $139.99
/pk 400, $0.35/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Nominal Capacity - Metric 90 mL
- Depth 73.4mm
- Width 44mm
- Labware Height - English 3 in
- Height 76mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 6220
- Zoro # G2382506
- Country of Origin Mexico
- Category Drug Test Kits
Dimensions
Depth | 73.4mm |
Width | 44mm |
Labware Height - English | 3 in |
Height | 76mm |
Diameter | 48 mm |
Labware Depth - Metric | 73.4 mm |
Labware Width - Metric | 44 mm |
Labware Height - Metric | 76 mm |
Mouth Size | Wide |
Overall Height - Metric | 76 mm |
Overall Width - Metric | 44 mm |
Body Diameter - Metric | 48 mm |
Description
Airtight Jar, Capacity - Metric 90 mL, Capacity - English 3 fl oz, Closure Included Yes, Closure Liner Material Polyethylene, Body Diameter - Metric 48 mm, Body Material Polypropylene, Overall Height - Metric 76 mm, Pre-Cleaned None, Screw Closure Size Not Applicable, Autoclavable Yes, Closure Type Screw On, Closure Material Polyethylene, Closure Color White, Sterile/Non-Sterile Sterile, Body Color White, Mouth Size Wide, Jar Type Sampling, Clarity Transparent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Pipette Transfer, 5mL, PK500 (21F232)
- KIMBLE CHASE Screw Thread Culture Tube, 25mL, PK500 (73750-20125)
- OAKTON PH Tester 30, H20 Proof, -1.0 to 15, 1-3 pt (WD-35634-30)
- LABCHEM CHEMICAL KOH 30PCT W/V 500ML (LC192401)
- GLOBE SCIENTIFIC Collection Cup, 4 oz., Plastic, Wide, PK100 (5912)
- GLOBE SCIENTIFIC Quick-Prep Urinalysis System, PK1000 (3828)
- GLOBE SCIENTIFIC Urine collection system, 1000PK (112014)
- GLOBE SCIENTIFIC Drug Test Cont, 90mL Wide, Pp, PK300 (6236)
- GLOBE SCIENTIFIC Collection Cup, Sterile, 120mL, PK300 (3856L)
- GLOBE SCIENTIFIC Airtight Container, 20mL, 1000 Pack (6518)
- PRO LAB Dust Wipes Lead Test Kit (LP106)
- Globe Scientific Drug Test Kits