Shop All Drug Test Kits
Globe Scientific
Airtight Container, 60mL, 500 Pack
Mfr # 6523
Zoro # G2382497
product price: $161.99
/pk 500, $0.32/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Body Color White
- Graduation Range 10 to 60 mL
- Pre-Cleaned None
- Labware Depth - Metric 56.9 mm
- Labware Nominal Capacity - English 2 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 6523
- Zoro # G2382497
- Country of Origin Mexico
- Category Drug Test Kits
Dimensions
Labware Depth - Metric | 56.9 mm |
Diameter | 48 mm |
Width | 44.8mm |
Labware Height - English | 2.28 in |
Labware Width - Metric | 44.8 mm |
Depth | 56.9mm |
Height | 58mm |
Labware Height - Metric | 58 mm |
Overall Height - Metric | 58 mm |
Mouth Size | Wide |
Body Diameter - Metric | 48 mm |
Overall Width - Metric | 44.8 mm |
Description
Airtight Jar, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Closure Included Yes, Closure Liner Material Polyethylene, Body Diameter - Metric 48 mm, Body Material Polypropylene, Overall Height - Metric 58 mm, Pre-Cleaned None, Screw Closure Size Not Applicable, Autoclavable Yes, Closure Type Screw On, Closure Material Polyethylene, Closure Color White, Sterile/Non-Sterile Sterile, Body Color White, Mouth Size Wide, Jar Type Sampling, Clarity Transparent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNI INTERNATIONAL Homogenizer, 1.2 hp, Overall Height 5 in (20-010)
- GLOBE SCIENTIFIC Transfer Pipette, 8.5mL, 137mm L, PK250 (138090-250)
- ZORO SELECT Embedding Cassette, 1.63 In, PK500 (21RK79)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 5000mL (5YHA0)
- GLOBE SCIENTIFIC Urine collection system, 1000PK (112014)
- GLOBE SCIENTIFIC Quick-Prep Urinalysis System, PK1000 (3828)
- GLOBE SCIENTIFIC Collection Cup, 4 oz., 500 Pack (5915)
- GLOBE SCIENTIFIC Airtight Container, 120mL, 300 Pack (6527)
- GLOBE SCIENTIFIC Collection Cup, Sterile, 120mL, PK300 (3856L)
- GLOBE SCIENTIFIC Collection Cup, 6.5 oz., 500 Pack (5921)
- Globe Scientific Drug Test Kits