Shop All Drug Test Kits
Globe Scientific
Airtight Container, 60mL, 500 Pack
Mfr # 6522
Zoro # G2382549
product price: $176.99
/pk 500, $0.35/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable Yes
- Sterile/Non-Sterile Non-Sterile
- Closure Material Polyethylene
- Labware Closure Color White Clear
- Labware Height - Metric 60 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 6522
- Zoro # G2382549
- Country of Origin Mexico
- Category Drug Test Kits
Dimensions
Labware Height - Metric | 60 mm |
Labware Depth - Metric | 56.9 mm |
Height | 60mm |
Width | 44.8mm |
Labware Height - English | 2.36 in |
Diameter | 48 mm |
Labware Width - Metric | 44.8 mm |
Depth | 56.9mm |
Body Diameter - Metric | 48 mm |
Overall Width - Metric | 44.8 mm |
Mouth Size | Wide |
Overall Height - Metric | 60 mm |
Description
Airtight Jar, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Closure Included Yes, Closure Liner Material Polyethylene, Body Diameter - Metric 48 mm, Body Material Polypropylene, Overall Height - Metric 60 mm, Pre-Cleaned None, Screw Closure Size Not Applicable, Autoclavable Yes, Closure Type Screw On, Closure Material Polyethylene, Closure Color White, Sterile/Non-Sterile Non-Sterile, Body Color White, Mouth Size Wide, Jar Type Sampling, Clarity Transparent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACE Grace 628 225 sq. ft. Roll; Ice & Water Shield (718355)
- KIMBLE CHASE NMR Tube, 7 In, PK50 (897300-0000)
- ELMA ULTRASONICS Ultrasonic Cleaner, .7 gal. (P30H)
- AQUAPHOENIX SCIENTIFIC Potassium Iodide, 50 Percent, 60 mL (PI7450-B)
- GLOBE SCIENTIFIC Urine collection system, 1000PK (112014)
- GLOBE SCIENTIFIC Collection Cup, 4 oz., Plastic, Wide, PK100 (5912)
- GLOBE SCIENTIFIC Airtight Container, 60mL, 500 Pack (6523)
- GLOBE SCIENTIFIC Airtight Container, 90mL, 400 Pack (6524)
- GLOBE SCIENTIFIC Collection Cup, Sterile, 120mL, PK300 (3856L)
- GLOBE SCIENTIFIC Quick-Prep Urinalysis System, PK1000 (3828)
- MICRO ESSENTIAL LAB pHydrion INSTA-CHEK Paper 50' L x .5" W (PLS236)
- Globe Scientific Drug Test Kits