Shop All Drug Test Kits
Globe Scientific
Airtight Container, 40mL, 600 Pack
Mfr # 6520
Zoro # G2382558
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Capacity - English 1.35 oz
- Labware Closure Liner Material Polyethylene
- Depth 39.8mm
- Graduation Range 10 to 40 mL
- Labware Closure Material Polyethylene (PE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Globe Scientific
- MFR # 6520
- Zoro # G2382558
- Country of Origin Mexico
- Category Drug Test Kits
Dimensions
Depth | 39.8mm |
Labware Depth - Metric | 39.8 mm |
Diameter | 48 mm |
Labware Width - Metric | 44.5 mm |
Labware Height - English | 1.67 in |
Width | 44.5mm |
Labware Height - Metric | 42.5 mm |
Height | 42.5mm |
Overall Height - Metric | 42.5 mm |
Overall Width - Metric | 44.5 mm |
Body Diameter - Metric | 48 mm |
Mouth Size | Wide |
Description
Airtight Jar, Capacity - Metric 40 mL, Capacity - English 1.3 fl oz, Closure Included Yes, Closure Liner Material Polyethylene, Body Diameter - Metric 48 mm, Body Material Polypropylene, Overall Height - Metric 42.5 mm, Pre-Cleaned None, Screw Closure Size Not Applicable, Autoclavable Yes, Closure Type Screw On, Closure Material Polyethylene, Closure Color White, Sterile/Non-Sterile Non-Sterile, Body Color White, Mouth Size Wide, Jar Type Sampling, Clarity Transparent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHMARK SCIENTIFIC Replacement Sealing Ring, (Gl32), PK10 (B3000-RIN2)
- AMS Soil Recovery Probe, Step, 1/2 In x 40 In (401.42)
- BLUE RIDGE ERGONOMICS Vinyl High Bench Chair, 23-1/2" to 33-1/2", No Arms, Black (BR-CLR-TPHBCH-CR-A0-CF-RG-BLK)
- SEVILLE CLASSICS Work Stool, Cushioned Pneumatic (SHE18294B)
- GLOBE SCIENTIFIC TransferTop Urine Collection Cup w/Integrated Transfer Device, 4oz, Graduated to 100mL, 300PK (3856TP)
- GLOBE SCIENTIFIC Airtight Container, 60mL, 500 Pack (6522)
- GLOBE SCIENTIFIC Airtight Container, 60mL, 500 Pack (6523)
- GLOBE SCIENTIFIC Collection Cup, Sterile, 120mL, PK300 (3856L)
- GLOBE SCIENTIFIC Airtight Container, 90mL, 400 Pack (6220)
- GLOBE SCIENTIFIC Collection Cup, 4 oz., 500 Pack (5915)
- UNITED SCIENTIFIC Bimetal Strip/Compound Bar (BMST05)
- Globe Scientific Drug Test Kits