Shop All Drug Test Kits
Globe Scientific
Airtight Container, 20mL, 1000 Pack
Mfr # 6518
Zoro # G2382567
product price: $230.99
/pk 1000, $0.23/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Body Material Polypropylene
- Width 31.3mm
- Diameter 35 mm
- Pre-Cleaned None
- Labware Clarity Transparent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 6518
- Zoro # G2382567
- Country of Origin Mexico
- Category Drug Test Kits
Dimensions
Width | 31.3mm |
Diameter | 35 mm |
Depth | 39.9mm |
Labware Depth - Metric | 39.9 mm |
Labware Height - English | 1.74 in |
Labware Width - Metric | 31.3 mm |
Labware Height - Metric | 44.2 mm |
Height | 44.2mm |
Body Diameter - Metric | 35 mm |
Overall Height - Metric | 44.2 mm |
Overall Width - Metric | 31.3 mm |
Mouth Size | Wide |
Description
Airtight Jar, Capacity - Metric 20 mL, Capacity - English 0.7 fl oz, Closure Included Yes, Closure Liner Material Polyethylene, Body Diameter - Metric 35 mm, Body Material Polypropylene, Overall Height - Metric 44.2 mm, Pre-Cleaned None, Screw Closure Size Not Applicable, Autoclavable Yes, Closure Type Screw On, Closure Material Polyethylene, Closure Color White, Sterile/Non-Sterile Non-Sterile, Body Color White, Mouth Size Wide, Jar Type Sampling, Clarity Transparent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 0.55X Stainless Steel C-mount Camera Lens for Nikon Microscopes (AD-C05-NIK)
- POLYVANCE STRIP(LDPE) 3/8" X 1/16" 30' NATURAL (URR04-04-03-NT)
- LAB SAFETY SUPPLY Petri Dish, Polystyrene, 212mL, PK12 (5PTK4)
- ALCONOX Detergent, 1 gal. (1801-1)
- GLOBE SCIENTIFIC Quick-Prep Urinalysis System, PK1000 (3828)
- GLOBE SCIENTIFIC Airtight Container, 90mL, 400 Pack (6220)
- GLOBE SCIENTIFIC Drug Test Cont, 90mL Wide, Pp, PK300 (6236)
- GLOBE SCIENTIFIC Collection Cup, 4 oz., 500 Pack (5915)
- GLOBE SCIENTIFIC TransferTop Urine Collection Cup w/Integrated Transfer Device, 4oz, Graduated to 100mL, 300PK (3856TP)
- GLOBE SCIENTIFIC Airtight Container, 60mL, 500 Pack (6522)
- GLOBE SCIENTIFIC Airtight Container, 120mL, 300 Pack (6527)
- Globe Scientific Drug Test Kits