Shop All Bottles & Jars
Globe Scientific
Airtight Container, 120mL, 300 Pack
Mfr # 6528
Zoro # G2382488
original price:
$197.51
8% off
new price: $179.99
/pk 300, $0.60/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 120mL
- Height 80.7mm
- Autoclavable Yes
- Width 55.1mm
- Depth 77.1mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 6528
- Zoro # G2382488
- Country of Origin Mexico
- Category Bottles & Jars
Dimensions
Height | 80.7mm |
Width | 55.1mm |
Depth | 77.1mm |
Diameter | 55.1 mm |
Labware Width - Metric | 55.1 mm |
Labware Height - Metric | 80.7 mm |
Labware Height - English | 3.17 in |
Labware Depth - Metric | 77.1 mm |
Body Diameter - Metric | 55.1 mm |
Mouth Size | Wide |
Overall Height - Metric | 80.7 mm |
Overall Width - Metric | 55.1 mm |
Description
Airtight Jar, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Closure Included Yes, Closure Liner Material Polyethylene, Body Diameter - Metric 55.1 mm, Body Material Polypropylene, Overall Height - Metric 80.7 mm, Pre-Cleaned None, Screw Closure Size Not Applicable, Autoclavable Yes, Closure Type Screw On, Closure Material Polyethylene, Closure Color White, Sterile/Non-Sterile Sterile, Body Color White, Mouth Size Wide, Jar Type Sampling, Clarity Transparent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 800mL, PK6 (5YGZ6)
- NALGE NUNC Versi-Dry Super Lab Soaker, Blue, 18x20, 50/BX (248892)
- WHIRL-PAK Sampling Bag, Clear, 55 oz., 12" L, PK500 (B01532)
- WHEATON Cap, Screw Closure Size 22-400, PK144 (W239299)
- GLOBE SCIENTIFIC Wash bottle, 500mL, screw cap, 10PK (601634)
- GLOBE SCIENTIFIC Container, 172 oz. (5000mL), Hdpe, PK10 (271172W)
- GLOBE SCIENTIFIC Bottle, 62 mm H, Natural, 36 mm Dia, PK12 (7060030)
- GLOBE SCIENTIFIC Bottle, Wide Mouth, Round, HDPE, 500mL (7010500)
- GLOBE SCIENTIFIC Plug Cap, Multi-Fit, White, PK1000 (5529W)
- GLOBE SCIENTIFIC Centrifuge Bottle, 500mL, Attached, PK4 (6332)
- LAB SAFETY SUPPLY Bottle, 125 mL, 4 Oz, Wide Mouth, PK12 (6FAN6)
- Globe Scientific Bottles & Jars