Shop All Dispensing Syringe Needles, Tips & Caps
Globe Scientific
12 in Length, 100 PK
Mfr # 143923S
Zoro # G804986064
product price: $266.99
/pk 100, $2.67/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 143923S
- Zoro # G804986064
- Country of Origin China
- Category Dispensing Syringe Needles, Tips & Caps
Dimensions
Length | 12 in |
Description
RV-Pette PRO Dispenser Syringe Tips deliver excellent results when used with RV-Pette PRO Repeat Volume Pipettors and most popular brands of repeat volume pipettors. RV-Pette PRO tips are available in 12 sizes for dispensing volumes from 1Î1⁄4l to 5500Î1⁄4l. Tips use the direct displacement method and are the safe, secure choice for handling a wide range of liquids including those that are viscous, infectious, and volatile. Available sterile or non-sterile. Sterile tips are individually wrapped and certified to be RNase, DNase, ATP, and pyrogen free. RV-Pette PRO dispenser tips and compatible with syringe tips from most manufacturers, including the Eppendorf Combitips, Combitips Plus, and Combitips Advanced. Maintenance free design requires no batteries or charging and top quality materials are resistant to most chemicals. Reliable Colored Adapter Rings Sterile or Non-Sterile
Shipping Weight: 1 lbs
Shipping Dimensions: 12.00 x 12.00 x 12.00
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 1 lbs
Shipping Dimensions: 12.00 x 12.00 x 12.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY PVC Cleaner, Clear, 4 oz. (30779)
- 3M Film Tape, Polypropylene, Ivory, PK24 (8898)
- GORILLA GLUE Instant Adhesive, 0.53 fl oz, Bottle, Cear, Super Glue Impact Tough (7805002)
- USA INDUSTRIALS Sikaflex 2C SL Polyurethane Elastomeric Sealant Tint Base Kit 1.5 Gallon (SIKA-91028)
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver (5FTZ0)
- WELLER Rubber Stop, 1000 PK (5LL2)
- ZORO SELECT Needle, Reusable Blunt Probe 1/4 in NPT 2 in Length, Stainless Steel 5 PK Silver (5FVA6)
- ZORO SELECT Luer Lock Adapter, Plated Brass Silver (G510)
- WELLER 10Cc Syringe Barrel For Luer Lok/No153 (10LL1)
- ZORO SELECT Needle Cover, 1 1/2 in Length, Polypropylene 50 PK Translucent (5FVN6)
- ZORO SELECT Male Luer Barb Adapter, 316 stainless steel Silver (G529)
- Globe Scientific Dispensing Syringe Needles, Tips & Caps